0LBF850KDDBM - 11W Led BLT FLD 50K 839LM

Lithonia Lighting

  • $175.58 (Each)
  • $175.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LBF850KDDBM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLBF 8 50K DDB M6
Description
11W Led BLT FLD 50K 839LM
5000 K, Dark Bronze, Sku - 217axe
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573899495 / 00753573899495
Weight per unit
2.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.58 (Each)
Resources
Other Links
 
 
0LBF850KDDBM - Other
 
0LBF850KDDBM - Other
 
0LBF850KDDBM - Other
Images
 
 
0LBF850KDDBM - Large Image
 
0LBF850KDDBM - Small Image
Attachments
 
 
0LBF850KDDBM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Number of Lamps
Not Applicable
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
Color
Bronze
color rendering index (cri)
74
Finish
Gloss
Dimensions and Weight
Width
3.9375
Length
5.2500
Height
8.3750
Descriptions
Product Type
Floodlight
extra long description
LITH OLBF 8 50K DDB M6 LED bullet f
Description
11W LED BLT FLD 50K 839LM
Long Description
5000 K, Dark bronze, SKU - 217AXE
Special Features
The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.
Additional Information
pallet quantity
288
lumens
600 LM,700 LM,800 LM
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLBF 8 50K DDB M6
GTIN
00753573899495
UPC
753573899495
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Packaging
Weight per each
2.57
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Offices & Banks,Residential,Roadways, Bridges & Tunnels,Sports and Recreation
Mounting
KNUCKLE
environmental conditions
OUTDOOR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat