0LF2RH40K120M0WH - 25W Led Twin Scrty FLD W/SNS WHT

Lithonia Lighting

  • $94.70 (Each)
  • $94.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LF2RH40K120M0WH
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLF 2RH 40K 120 MO WH M6
Description
25W Led Twin Scrty FLD W/SNS WHT
00820476314636|0820476|820476314636|82047631463|31463|0LF 2RH 40K 120 M0 WH M6|Olf 2RH 40K 120 Mo WH M6|OLF2RH40K120MOWHM6|Olf-2RH-40K-120-Mo-WH-M6|Floodlight|Acuity Brands 0LF 2RH 40K 120 M0 WH M6|Acuity Brands Olf 2RH 40K 120 Mo WH M6|Acuity Brands OLF2RH40K120MOWHM6|Acuity Brands Olf-2RH-40K-120-Mo-WH-M6|Lithonia 0LF 2RH 40K 120 M0 WH M6|Lithonia Lighting 0LF 2RH 40K 120 M0 WH M6|Lithonia Lighting Olf 2RH 40K 120 Mo WH M6|Lithonia Lighting OLF2RH40K120MOWHM6|Lithonia Lighting Olf-2RH-40K-120-Mo-WH-M6|Li
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
820476314636 / 00820476314636
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.70 (Each)
Resources
Images
 
 
0LF2RH40K120M0WH - Large Image
 
0LF2RH40K120M0WH - Small Image
 
0LF2RH40K120M0WH - Large Image
 
0LF2RH40K120M0WH - Large Image
 
0LF2RH40K120M0WH - Large Image
Attachments
 
 
0LF2RH40K120M0WH - Specification Sheet
 
0LF2RH40K120M0WH - Specification Sheet
 
0LF2RH40K120M0WH - Specification Sheet
 
0LF2RH40K120M0WH - Specification Sheet
Other Links
 
 
0LF2RH40K120M0WH - Other
 
0LF2RH40K120M0WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
7.000 7.000
Lamp Type
LED
Material
Rugged Cast-Aluminum
Wattage
25.31 W
Material, Color, and Finish
Color
White
Color Rendering Index
70
color temperature
4000 K
Finish
white
Dimensions and Weight
Length
7 in;17.8 cm
Width
6.25 in;15.9 cm
Height
7.5 in;19.1 cm
Descriptions
Description
25W LED TWIN SCRTY FLD W/SNS WHT
Long Description
Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (PAR Incandescent), 70, 2159 lm Brightness (Lumens), 4000 K, White, 7 in Length, 6.25 in Width, 7.5 in Height, Ceiling Mount;Wall Mount, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.5 lb
Product Type
Security Floodlight
Features
The OLF family from Lithonia Lighting(R) has the largest breadth of offering from one security floodlight family and provides a multitude of lighting, energy saving packages and control options to meet the varying needs of your residential single and multi-family applications.
Short Description
Security Floodlight, Rugged Cast-Aluminum, 120 V, Sensor, White
extra long description
LITH OLF-2RH-40K-120-MO-WH-M6 Flood
Additional Information
pallet quantity
216
Fixture Type
FLOODLIGHT
Equivalent Wattage
90 W (PAR Incandescent)
Brightness (Lumens)
2159 lm
Minimum Operating Temperature
-40 °C
Mounting Type
Ceiling Mount;Wall Mount
average life
50000 h
Warranty
5 yr
Standards Met
UL mA;UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLF 2RH 40K 120 MO WH M6
GTIN
00820476314636
UPC
820476314636
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.5 lb;0.68 kg
Weight per each
2.5999
Carton
1
Uses, Certifications, and Standards
Mounting
Light Commercial, Residential, Restroom
standard
UL
Application
Waters;Sewers & Dams;Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat