0LW23M2 - 2300LUMN LT FX

Lithonia Lighting

  • $323.08 (Each)
  • $323.08 (Each)

  • $646.16 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LW23M2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLW 23 M2
Description
2300LUMN LT FX
00784231814574|0784231|784231814574|78423181457|81457|0LW 23 M2|Olw 23 M2|OLW23M2|Olw-23-M2|Wallpack|Acuity Brands 0LW 23 M2|Acuity Brands Olw 23 M2|Acuity Brands OLW23M2|Acuity Brands Olw-23-M2|Lithonia 0LW 23 M2|Lithonia Lighting 0LW 23 M2|Lithonia Lighting Olw 23 M2|Lithonia Lighting OLW23M2|Lithonia Lighting Olw-23-M2|Lithonia Olw 23 M2|Lithonia OLW23M2|Lithonia Olw-23-M2|Lithonialighting 0LW 23 M2|Lithonialighting Olw 23 M2|Lithonialighting OLW23M2|Lithonialighting Olw-23-M2
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111613 - Security lighting
UPC/GTIN
784231814574 / 00784231814574
Weight per unit
7.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.08 (Each)
Standard Packaging
$646.16 (Per 2)
Resources
Images
 
 
0LW23M2 - Small Image
 
0LW23M2 - Large Image
Attachments
 
 
0LW23M2 - Specification Sheet
Other Links
 
 
0LW23M2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
2300LUMN LT FX
extra long description
LITH OLW 23 M2 Wallpack
Long Description
00784231814574|0784231|784231814574|78423181457|81457|0LW 23 M2|OLW 23 M2|OLW23M2|OLW-23-M2|Wallpack|Acuity Brands 0LW 23 M2|Acuity Brands OLW 23 M2|Acuity Brands OLW23M2|Acuity Brands OLW-23-M2|LITHONIA 0LW 23 M2|Lithonia Lighting 0LW 23 M2|Lithonia Lighting OLW 23 M2|Lithonia Lighting OLW23M2|Lithonia Lighting OLW-23-M2|LITHONIA OLW 23 M2|LITHONIA OLW23M2|LITHONIA OLW-23-M2|LithoniaLighting 0LW 23 M2|LithoniaLighting OLW 23 M2|LithoniaLighting OLW23M2|LithoniaLighting OLW-23-M2
Special Features
The OLW family of LED wall packs combine high-performance LEDs, highly-engineered optics and sleek, contemporary designs to bring you the most advanced line of wall packs on the market. Multiple lumen packages mean there is an OLW that is just right for your lighting needs. The OLW family provides an efficient, maintenance-free solution for lighting building facades, parking areas, exit doorways, walkways, garages and other outdoor spaces requiring added safety and security.
Additional Information
Response Time
7.000 Calendar Days
pallet quantity
96
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLW 23 M2
GTIN
00784231814574
UPC
784231814574
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Wall Bracket Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.98
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cUL, DLC, UL
Application
Light Commercial, Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat