65BEMWSWW590CRIM - 6" 11W Led Recessed Trim 27/30/35/40/50K 900LM

Juno

  • $21.20 (Each)
  • $21.20 (Each)

  • $127.20 (Per 6)

In-Stock: 61 available locally (Oklahoma City, OK) ( change location)
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
65BEMWSWW590CRIM
Manufacturer
Juno
Manufacturer's Part Number
65BEMW SWW5 90CRI M6
Description
6" 11W Led Recessed Trim 27/30/35/40/50K 900LM
The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits At 50, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994160564 / 00194994160564
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.20 (Each)
Standard Packaging
$127.20 (Per 6)
Stock Availability
Oklahoma City
61 (Check another store)
All Stores
1,263
Resources
Other Links
 
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
Images
 
 
65BEMWSWW590CRIM - Small Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
Attachments
 
 
65BEMWSWW590CRIM - Specification Sheet
Brochures
 
 
65BEMWSWW590CRIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Aluminum
Number Of Lamps
1
Shape
Round
Voltage Rating
120 V
Wattage
13.9
Material, Color, and Finish
Color
White
Finish
Matte
Style
CONTEMPORARY
Dimensions and Weight
Height
3.67
Length
7.63
Width
7.63
Descriptions
Construction
Retrofit
Description
6" 11W LED RECESSED TRIM 27/30/35/40/50K 900LM
Extra Long Description
LITH 65BEMW SWW5 90CRI M6 6IN Juno
Features
Contractor Select
Long Description
The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits at 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Product Type
Trim
Additional Information
Average Life
50,000
Dimensions
7.625 x 7.625 x 3.667
Dimmable
Yes
Hardware
Yes
Lumens
1200 LM,900 LM
Warranty
5
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
65BEMW SWW5 90CRI M6
GTIN
00194994160564
UPC
194994160564
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
Aperture Size
5 IN,6 IN
Packaging
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hospitality,Residential,Retail,Retrofit
Environmental Conditions
Indoor,Outdoor
Mounting
Recessed
Standard
CSAusCA Title 20,CA Title 24,ENERGY STAR,JA8
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65BEMWSWW590CRIM.
Jump To:

Similar Items

Similar items are close alternatives to 65BEMWSWW590CRIM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat