65SEMWLED40K90C - 6" 10W Led Trim 40K 90CRI Smooth Reflector

Lithonia Lighting

  • $15.61 (Each)
  • $15.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65SEMWLED40K90C
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65SEMW LED 40K 90CRI M6
Description
6" 10W Led Trim 40K 90CRI Smooth Reflector
00191848772287|0191848|191848772287|19184877228|77228|65SEMW Led 40K 90CR1 M6|65SEMW Led 40K 90CRI M6|65SEMWLED40K90CRIM6|65SEMW-Led-40K-90CRI-M6|Retrofit Kit|Acuity Brands 65SEMW Led 40K 90CR1 M6|Acuity Brands 65SEMW Led 40K 90CRI M6|Acuity Brands 65SEMWLED40K90CRIM6|Acuity Brands 65SEMW-Led-40K-90CRI-M6|Lithonia 65SEMW Led 40K 90CR1 M6|Lithonia 65SEMW Led 40K 90CRI M6|Lithonia 65SEMWLED40K90CRIM6|Lithonia 65SEMW-Led-40K-90CRI-M6|Lithonia Lighting 65SEMW Led 40K 90CR1 M6|Lithonia Lighting 65SEMW Led 40K 9
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848772287 / 00191848772287
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.61 (Each)
Resources
Images
 
 
65SEMWLED40K90C - Large Image
 
65SEMWLED40K90C - Small Image
 
65SEMWLED40K90C - Large Image
Attachments
 
 
65SEMWLED40K90C - Specification Sheet
 
65SEMWLED40K90C - Specification Sheet
 
65SEMWLED40K90C - Specification Sheet
Other Links
 
 
65SEMWLED40K90C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Material
Aluminum
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
amperage rating
Warehouse/Storage
Lamp Included
Yes
Material, Color, and Finish
Finish
SensorSwitch
Color
White
Dimensions and Weight
Height
3.46
Width
8.87
Length
not applicable
Descriptions
extra long description
LITH 65SEMW-LED-40K-90CRI-M6 Retrof
Product Type
Retrofit Kit
Description
6" 10W LED TRIM 40K 90CRI SMOOTH REFLECTOR
Long Description
00191848772287|0191848|191848772287|19184877228|77228|65SEMW LED 40K 90CR1 M6|65SEMW LED 40K 90CRI M6|65SEMWLED40K90CRIM6|65SEMW-LED-40K-90CRI-M6|Retrofit Kit|Acuity Brands 65SEMW LED 40K 90CR1 M6|Acuity Brands 65SEMW LED 40K 90CRI M6|Acuity Brands 65SEMWLED40K90CRIM6|Acuity Brands 65SEMW-LED-40K-90CRI-M6|LITHONIA 65SEMW LED 40K 90CR1 M6|LITHONIA 65SEMW LED 40K 90CRI M6|LITHONIA 65SEMWLED40K90CRIM6|LITHONIA 65SEMW-LED-40K-90CRI-M6|Lithonia Lighting 65SEMW LED 40K 90CR1 M6|Lithonia Lighting 65SEMW LED 40K 9
Construction
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Additional Information
pallet quantity
300
Fixture Type
Open Office, Retail
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Bundle Diameter
Light Commercial, Residential, Restroom
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
65SEMW LED 40K 90CRI M6
GTIN
00191848772287
UPC
191848772287
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RETROFIT KIT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
standard
CA Title 24, CSA, cUL, ENERGY STAR
Application
Open Office, Retail
Mounting
Recessed
environmental conditions
Classroom, Conference Room, Corridor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat