CPHB30LMMV0LT50K - 214W Led High Bay 5K 30, 000LM 120-277V

Lithonia Lighting

  • $250.40 (Each)
  • $250.40 (Each)

In-Stock: 7 available locally (Lee's Summit, MO) ( change location)
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
CPHB30LMMV0LT50K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPHB 30LM MVOLT 50K
Description
214W Led High Bay 5K 30, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994429784 / 00194994429784
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.40 (Each)
Stock Availability
Lee's Summit
7 (Check another store)
Lenexa
36
All Stores
556
Resources
Other Links
 
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
 
CPHB30LMMV0LT50K - Other
Images
 
 
CPHB30LMMV0LT50K - Large Image
 
CPHB30LMMV0LT50K - Small Image
 
CPHB30LMMV0LT50K - Large Image
 
CPHB30LMMV0LT50K - Large Image
 
CPHB30LMMV0LT50K - Large Image
 
CPHB30LMMV0LT50K - Large Image
 
CPHB30LMMV0LT50K - Large Image
 
CPHB30LMMV0LT50K - Large Image
Attachments
 
 
CPHB30LMMV0LT50K - Specification Sheet
Brochures
 
 
CPHB30LMMV0LT50K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Hardwired
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Rectangular
Voltage Rating
120-277
Wattage
210
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
Clear
Lens Material
Acrylic
Style
Traditional
Dimensions and Weight
Height
2.3
Length
22.5
Size
22.5x11.5x2.3 IN
Width
11.5
Descriptions
Construction
New Construction,Remodel
Description
214W LED HIGH BAY 5K 30,000LM 120-277V
Extra Long Description
LITH CPHB 30LM MVOLT 50K Compact Pr
Features
Contractor Select
Long Description
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Product Type
High Bay
Additional Information
Average Life
100
Dimensions
22.5 x 11.5 x 2.3
Fixture Type
HIGH BAY
Hardware
No
Lumens
30,000
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPHB 30LM MVOLT 50K
GTIN
00194994429784
UPC
194994429784
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Environmental Conditions
Indoor
Mounting
Pendant,Surface,Suspended
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 556

Location search:
These alternate items can be purchased instead of CPHB30LMMV0LT50K.
Jump To:

Similar Items

Similar items are close alternatives to CPHB30LMMV0LT50K, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat