CPX2X23200LM35KM - 30W 2X2 Led Flat Panel 35K 3200LM Backlit

Lithonia Lighting

  • $69.52 (Each)
  • $69.52 (Each)

  • $278.08 (Per 4)
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
CPX2X23200LM35KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X2 3200LM 35K M4
Description
30W 2X2 Led Flat Panel 35K 3200LM Backlit
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 3200 Lumens and 3500 Kelvin CCT For A Warm Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338537 / 00191848338537
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.52 (Each)
Standard Packaging
$278.08 (Per 4)
Resources
Images
 
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Small Image
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Large Image
 
CPX2X23200LM35KM - Video
360 Images
 
 
CPX2X23200LM35KM - 360 Image
Attachments
 
 
CPX2X23200LM35KM - Specification Sheet
Brochures
 
 
CPX2X23200LM35KM - Brochure
Tech Bulletins
 
 
CPX2X23200LM35KM - Tech Bulletin
Other Links
 
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
 
CPX2X23200LM35KM - Other
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
120-277
Lamp Type
LED - Static
Shape
Square
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Finish
Semi-Gloss
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.68
Length
23.82
Width
23.82
Descriptions
extra long description
LITH CPX 2X2 3200LM 35K M4 LED Flat
Product Type
Flat Panel
Description
30W 2X2 LED FLAT PANEL 35K 3200LM BACKLIT
Features
Contractor Select
Long Description
The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 3200 lumens and 3500 kelvin CCT for a warm color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Construction
New Construction,Remodel
Additional Information
media
Yes
dimensions
23.875 x 23.875 x 1.68
Maximum Operating Temperature
25
Warranty
5
average life
60,000
pallet quantity
80
lumens
3200
dimmable
Yes
Hardware
Yes
Fixture Type
Flat Panel
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X2 3200LM 35K M4
GTIN
00191848338537
UPC
191848338537
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
aperture size
2x2
Packaging
Weight
6.39
Weight per each
11.9
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail
Mounting
Recessed,Surface,Suspended
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPX2X23200LM35KM.
Jump To:

Similar Items

Similar items are close alternatives to CPX2X23200LM35KM, though they may not be 100% alike.

00190887602647|0190887|190887602647|19088760264|60264|Epanl 22 34L 35K|EPANL2234...
  • Our Part #: EPANL2234L35K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EPANL 22 34L 35K
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.99) ·
EPANL2234L35K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat