EPANL2234L35K - *Delisted* 31W 2X2 Led FLT PNL 35K 3400LM

Lithonia Lighting

  • $89.99 (Each)
  • $89.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EPANL2234L35K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 22 34L 35K
Description
*Delisted* 31W 2X2 Led FLT PNL 35K 3400LM
00190887602647|0190887|190887602647|19088760264|60264|Epanl 22 34L 35K|EPANL2234L35K|Epanl-22-34L-35K|Flat Panel|Acuity Brands Epanl 22 34L 35K|Acuity Brands EPANL2234L35K|Acuity Brands Epanl-22-34L-35K|Lithonia Epanl 22 34L 35K|Lithonia EPANL2234L35K|Lithonia Epanl-22-34L-35K|Lithonia Lighting Epanl 22 34L 35K|Lithonia Lighting EPANL2234L35K|Lithonia Lighting Epanl-22-34L-35K|Lithonialighting Epanl 22 34L 35K|Lithonialighting EPANL2234L35K|Lithonialighting Epanl-22-34L-35K
Slang Terms

Categories
Led Architectural & Specificat - Led Surface Architectural & SP
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887602647 / 00190887602647
Weight per unit
13.2299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Resources
Images
 
 
EPANL2234L35K - Small Image
 
EPANL2234L35K - Large Image
 
EPANL2234L35K - Large Image
Attachments
 
 
EPANL2234L35K - Specification Sheet
Other Links
 
 
EPANL2234L35K - Other
Features
Wattage
31
Lamp Type
LED - Static
Descriptions
Product Type
Flat Panel
Long Description
00190887602647|0190887|190887602647|19088760264|60264|EPANL 22 34L 35K|EPANL2234L35K|EPANL-22-34L-35K|Flat Panel|Acuity Brands EPANL 22 34L 35K|Acuity Brands EPANL2234L35K|Acuity Brands EPANL-22-34L-35K|LITHONIA EPANL 22 34L 35K|LITHONIA EPANL2234L35K|LITHONIA EPANL-22-34L-35K|Lithonia Lighting EPANL 22 34L 35K|Lithonia Lighting EPANL2234L35K|Lithonia Lighting EPANL-22-34L-35K|LithoniaLighting EPANL 22 34L 35K|LithoniaLighting EPANL2234L35K|LithoniaLighting EPANL-22-34L-35K
Special Features
The EPANL is a visually stunning, low profile, easy to install luminaire. The fully luminous lens provides a glare free solution creating a very comfortable environment. Add in standard 0-10V dimming and you can create the right amount of light for the space or task. With a depth of only two inches, restricted plenum space is no longer a concern. Built to last with an aluminum frame for strength and durability the EPANLs frame is welded, sanded and painted eliminating light leakage. The acrylic lens is
Description
*DELISTED* 31W 2X2 LED FLT PNL 35K 3400LM
Additional Information
pallet quantity
26
lumens
3,285
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 22 34L 35K
GTIN
00190887602647
UPC
190887602647
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.2299
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC Standard, IC, IP5X
Application
Education, Healthcare, Offices & Banks, Retail
You must have an account to view stock levels
These alternate items can be purchased instead of EPANL2234L35K.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EPANL2234L35K.

The 2 FT. X 2 FT. Epanl Is An Ultra Low-Profile, Easy to Install Light Fixture W...
  • Our Part #: EPANL2234L35KM4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EPANL 22 34L 35K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 4 ($359.96)
EPANL2234L35KM4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.99

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EPANL2234L35K, though they may not be 100% alike.

The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Q...
  • Our Part #: CPX2X23200LM35KM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CPX 2X2 3200LM 35K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 4 ($278.08)
CPX2X23200LM35KM - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.52

Each

QTY:
Each
Add

* All prices subject to change.