DSXF1LED250K - 41 Watt Flood D S

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSXF1LED250K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DSXF1 LED 2 50K M4
Description
41 Watt Flood D S
D-Series Size 1 Led Flood Luminaire, Led, 2 Light Engines, 50K Color Temperature, Sku - 213pe5
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
753573384960 / 0753573384960 / 00753573384960
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DSXF1LED250K - Small Image
 
DSXF1LED250K - Large Image
Attachments
 
 
DSXF1LED250K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Number of Lamps
0 IN
Ballast Type
Not Applicable
Lamp Type
LED - Static
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
41 WATT FLOOD D S
Long Description
D-Series Size 1 LED Flood Luminaire, LED, 2 light engines, 50K color temperature, SKU - 213PE5
Special Features
The sleek design of the D-Series Floodlights reflects the embedded high performance LED technology. They are ideal for landscape, signage, accent, security and general area lighting in many commercial and residential applications.
Additional Information
pallet quantity
144 EA
Fixture Type
Flood Light
Base
Not Applicable
Manufacturer Information
Manufacturers Part Number
DSXF1 LED 2 50K M4
Brand
Lithonia Lighting
GTIN
00753573384960
UPC
753573384960
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Flood Light
Packaging
Weight per each
8.15
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC, IP65
Application
Light Commercial
Mounting
Ground, Pole, Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat