DSXF1LEDP150K - 21W Led FLD 50K Wide KNKL DRK BRZ

Lithonia Lighting

  • $199.99 (Each)
  • $199.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSXF1LEDP150K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DSXF1 LED P1 50K M4
Description
21W Led FLD 50K Wide KNKL DRK BRZ
D-Series Size 1 Led Flood Luminaire, Led, Package 1, 50K Color Temperature, Sku - 240TJG
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
190887243314 / 00190887243314
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.99 (Each)
Carton
$199.99 (Each)
Resources
Images
 
 
DSXF1LEDP150K - Small Image
 
DSXF1LEDP150K - Large Image
 
DSXF1LEDP150K - Large Image
 
DSXF1LEDP150K - Large Image
 
DSXF1LEDP150K - Large Image
Attachments
 
 
DSXF1LEDP150K - Specification Sheet
Brochures
 
 
DSXF1LEDP150K - Brochure
Other Links
 
 
DSXF1LEDP150K - Other
 
DSXF1LEDP150K - Other
 
DSXF1LEDP150K - Other
 
DSXF1LEDP150K - Other
 
DSXF1LEDP150K - Other
 
DSXF1LEDP150K - Other
 
DSXF1LEDP150K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
Lamp Type
LED - Static
Voltage Rating
MVOLT
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
70
Style
CONTEMPORARY
Color
Bronze
Lens Material
Glass
Finish
Gloss
Dimensions and Weight
Width
10.5
Length
15.5
Height
5
Descriptions
Description
21W LED FLD 50K WIDE KNKL DRK BRZ
Long Description
D-Series Size 1 LED Flood Luminaire, LED, Package 1, 50K color temperature, SKU - 240TJG
Product Type
Floodlight
Special Features
The sleek design of the D-Series Floodlights reflects the embedded high performance LED technology. They are ideal for landscape, signage, accent, security and general area lighting in many commercial and residential applications.
extra long description
LITH DSXF1 LED P1 50K M4 D-Series S
Additional Information
Maximum Operating Temperature
25
Warranty
5
pallet quantity
64
Fixture Type
FLOODLIGHT
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
DSXF1 LED P1 50K M4
Brand
Lithonia Lighting
GTIN
00190887243314
UPC
190887243314
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
8
Weight per each
8.15
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses,Waters, Sewers & Dams
standard
CSABAA,DLC Premium,DLC Standard
environmental conditions
OUTDOOR
Mounting
Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat