DSXF1LEDP250K - 42W Led FLD 50K Wide DST KNKL MNT

Lithonia Lighting

  • $349.99 (Each)
  • $349.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSXF1LEDP250K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DSXF1 LED P2 50K M4
Description
42W Led FLD 50K Wide DST KNKL MNT
Lith DSXF1 Led P2 50K M4 D-Series S
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
190887243338 / 00190887243338
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.99 (Each)
Resources
Images
 
 
DSXF1LEDP250K - Large Image
 
DSXF1LEDP250K - Large Image
 
DSXF1LEDP250K - Large Image
 
DSXF1LEDP250K - Large Image
 
DSXF1LEDP250K - Small Image
Other Links
 
 
DSXF1LEDP250K - Other
 
DSXF1LEDP250K - Other
 
DSXF1LEDP250K - Other
 
DSXF1LEDP250K - Other
 
DSXF1LEDP250K - Other
 
DSXF1LEDP250K - Other
 
DSXF1LEDP250K - Other
Brochures
 
 
DSXF1LEDP250K - Brochure
Attachments
 
 
DSXF1LEDP250K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
42
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
70
Color
Bronze
Style
CONTEMPORARY
Lens Material
Glass
Finish
Gloss
Dimensions and Weight
Width
10
Length
15
Height
5
Descriptions
Description
42W LED FLD 50K WIDE DST KNKL MNT
Long Description
LITH DSXF1 LED P2 50K M4 D-Series S
Product Type
Floodlight
Special Features
The sleek design of the D-Series Floodlights reflects the embedded high performance LED technology. They are ideal for landscape, signage, accent, security and general area lighting in many commercial and residential applications.
Additional Information
Maximum Operating Temperature
25
Warranty
5
Fixture Type
FLOODLIGHT
pallet quantity
72
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
DSXF1 LED P2 50K M4
GTIN
00190887243338
UPC
190887243338
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
9
Weight per each
8.15
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Power & Gas,Religious,Residential,Retail,Sports and Recreation,Transportation,Warehouses,Waters, Sewers & Dams
standard
CSABAA,DLC Premium,DLC Standard
environmental conditions
OUTDOOR
Mounting
Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat