EAX2AL0SWW2S0UV0 - EAX2 Alo SWW2 So Uvolt Upm Per DDB - 120-347V

Lithonia Lighting

  • $470.00 (Each)
  • $470.00 (Each)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EAX2AL0SWW2S0UV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EAX2 ALO SWW2 SO UVOLT UPM PER
Description
EAX2 Alo SWW2 So Uvolt Upm Per DDB - 120-347V
Lith EAX2 Alo SWW2 So Uvolt Upm Per
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
198934597946 / 00198934597946
Weight per unit
19.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
Switch Diagram - Specification Sheet
 
EAX2AL0SWW2S0UV0 - Specification Sheet
Images
 
 
EAX2AL0SWW2S0UV0 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
EAX2AL0SWW2S0UV0 - Large Image
 
EAX2AL0SWW2S0UV0 - Large Image
 
EAX2AL0SWW2S0UV0 - Large Image
 
EAX2AL0SWW2S0UV0 - Large Image
 
EAX2AL0SWW2S0UV0 - Large Image
Other Links
 
 
EAX2AL0SWW2S0UV0 - Other
 
EAX2AL0SWW2S0UV0 - Other
 
EAX2AL0SWW2S0UV0 - Other
360 Images
 
 
EAX2AL0SWW2S0UV0 - 360 Image
Brochures
 
 
EAX2AL0SWW2S0UV0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Rectangular
Voltage Rating
120-347 V
Wattage
210
Material, Color, and Finish
Color
Bronze
Finish
Gloss
Housing Material
Aluminum
Dimensions and Weight
Height
6.7
Length
35
Width
13.9
Descriptions
Description
EAX2 ALO SWW2 SO UVOLT UPM PER DDB - 120-347V
Long Description
LITH EAX2 ALO SWW2 SO UVOLT UPM PER
Product Type
Area Light
Additional Information
Average Life
100,000
Dimmable
Yes
Hardware
Yes
Lumens
30,000 LM
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EAX2 ALO SWW2 SO UVOLT UPM PER
GTIN
00198934597946
UPC
198934597946
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
19.6
Carton
1
Uses, Certifications, and Standards
Application
Ambulatory Care,Automotive & Parking,Chemo/Infusion Centers,Common Areas,Dentist Offices,Dialysis Centers,Education,Entertainment,Entrance Zones,Food Service,Government,Healthcare,Hospitality,House of Worship,Laboratory,Long Term Care,Manufacturing,Offices & Banks,Parks, Pathways, Walkways,Sports and Recreation,Transportation,Warehouses
Environmental Conditions
OUTDOOR
Mounting
Arm Mount,Tenon Slipfitter
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat