ESXF1P0SWW2THKDD - 17W Led Flood 3K/4K/5K Select KNKL Mount 2500LM

Lithonia Lighting

  • $80.99 (Each)
  • $80.99 (Each)

In-Stock: 1 available locally (Pearsall, TX) ( change location)
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
ESXF1P0SWW2THKDD
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESXF1 P0 SWW2 THK DDB M2
Description
17W Led Flood 3K/4K/5K Select KNKL Mount 2500LM
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers 2, 500 Lumens, Easy Access to Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182393051 / 00196182393051
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.99 (Each)
Stock Availability
Pearsall
1 (Check another store)
San Antonio RDC
5
All Stores
39
Resources
Images
 
 
ESXF1P0SWW2THKDD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
ESXF1P0SWW2THKDD - Large Image
 
ESXF1P0SWW2THKDD - Large Image
 
ESXF1P0SWW2THKDD - Large Image
 
ESXF1P0SWW2THKDD - Large Image
 
ESXF1P0SWW2THKDD - Large Image
 
ESXF1P0SWW2THKDD - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
360 Images
 
 
ESXF1P0SWW2THKDD - 360 Image
Attachments
 
 
ESXF1P0SWW2THKDD - Specification Sheet
Other Links
 
 
ESXF1P0SWW2THKDD - Other
 
ESXF1P0SWW2THKDD - Other
 
ESXF1P0SWW2THKDD - Other
 
ESXF1P0SWW2THKDD - Other
 
ESXF1P0SWW2THKDD - Other
 
ESXF1P0SWW2THKDD - Other
Brochures
 
 
ESXF1P0SWW2THKDD - Brochure
Tech Bulletins
 
 
ESXF1P0SWW2THKDD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Number Of Lamps
Not Applicable
Shape
Rectangular
Voltage Rating
120-277
Wattage
17
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
80
Color Temperature
3000 ,4000 ,5000 ,Variable
Finish
Gloss
Style
CONTEMPORARY
Dimensions and Weight
Height
1.86
Length
8.77
Size
8.77 x 6.04
Width
6.04
Descriptions
Description
17W LED FLOOD 3K/4K/5K SELECT KNKL MOUNT 2500LM
Extra Long Description
LITH ESXF1 P0 SWW2 THK DDB M2 ESXF1
Features
Contractor Select
Long Description
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the superior illumination you want. ESXF delivers 2,500 lumens, easy access to color switching, and a selectable photocell, so you always have the luminaire you need on the spot.
Product Type
Floodlight
Special Features
Ideal for parking areas, street lighting, walkways and car lots.
Additional Information
Average Life
50,000
Hardware
Yes
Lumens
2500 LM
Maximum Operating Temperature
35
Power Rating
17
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ESXF1 P0 SWW2 THK DDB M2
GTIN
00196182393051
UPC
196182393051
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
2.17
Weight per each
2.17
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Sports and Recreation
Environmental Conditions
OUTDOOR
Mounting
KNUCKLE
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ESXF1P0SWW2THKDD.
Jump To:

Similar Items

Similar items are close alternatives to ESXF1P0SWW2THKDD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat