GT2ULWMV - 2X2 32W Ubend Troff Lensed

Lithonia Lighting

  • $118.32 (Each)
  • $118.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT2ULWMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT2ULW MV
Description
2X2 32W Ubend Troff Lensed
Lensed Troffer, U Lamp Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2600 LM Brightness (Lumens), Bi-Pin Base, 3500 K, 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745976402662 / 00745976402662
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.32 (Each)
Carton
$118.32 (Each)
Resources
Images
 
 
GT2ULWMV - Small Image
 
GT2ULWMV - Large Image
MSDS Sheets
 
 
GT2ULWMV - MSDS Sheet
Attachments
 
 
GT2ULWMV - Specification Sheet
 
GT2ULWMV - Specification Sheet
 
GT2ULWMV - Specification Sheet
Other Links
 
 
GT2ULWMV - Other
 
GT2ULWMV - Other
 
GT2ULWMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Ballast Type
Electronic
Lamp Wattage
32 W
Number of Lamps
2
Lamp Type
Fluorescent
Material, Color, and Finish
Base Type
Bi-Pin
Color
White
color temperature
3500 k
Housing Material
Steel
Finish
Baked White Enamel
Dimensions and Weight
Length
48 in;121.9 cm
Width
24 in;60.1 cm
Height
3-1/8 in/7.9 cm
Descriptions
Product Type
Lensed Troffer
Description
2X2 32W UBEND TROFF LENSED
Long Description
Lensed Troffer, U Lamp Bulb Shape, 48 in Length, 24 in Width, 3-1/8 in/7.9 cm Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2600 lm Brightness (Lumens), Bi-Pin Base, 3500 K, 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 14 lb/EA
Features
Low-profile static luminaire provides general illumination for recessed applications;ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Acrylic Environmental Compatibility table for suitable uses. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets.CONSTRUCTION — Smooth hemmed sides and smooth, inward formed end flanges for safe handling. Lighter weight fixture allows for safe, easy installation.Standard steel door frame
Short Description
2'x2' Lensed Troffer, 32 W, Steel, 56 PL, Ubend, 2 Lamp, Elec Ballast
extra long description
LITH GT2ULW MV Troffer
Special Features
Recessed lensed fixture for grid T-bar ceilings
Additional Information
bulb shape
U Lamp
start type
Instant Start
Brightness (Lumens)
2600 lm
Number of Ballasts
1
includes
Lamp
for use with
T8 Lamps;Electronic Ballasts and Sockets
Mounting Type
Recessed Mount
Standards Met
UL Listed;cUL Listed;CSA Certified
package quantity
56 PL
pallet quantity
56
Manufacturer Information
Manufacturers Part Number
GT2ULW MV
Brand
Lithonia Lighting
GTIN
00745976402662
UPC
745976402662
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight
14 lb/EA
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Classroom;Hospital;Open Office;Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat