HGXLED2RHAL0SWW - HGX Led 2RH Alo SWW2 120 Pir DDB M2 (W/MS)- Bronze

Lithonia Lighting

  • $114.75 (Each)
  • $114.75 (Each)

In-Stock: 2 available locally (Tampa Bay East, FL) ( change location)
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
HGXLED2RHAL0SWW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH ALO SWW2 120 PIR D
Description
HGX Led 2RH Alo SWW2 120 Pir DDB M2 (W/MS)- Bronze
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254330 / 00194995254330
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.75 (Each)
Stock Availability
Tampa Bay East
2 (Check another store)
Tampa
4
All Stores
62
Resources
360 Images
 
 
HGXLED2RHAL0SWW - 360 Image
Images
 
 
HGXLED2RHAL0SWW - Small Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
Other Links
 
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
Attachments
 
 
HGXLED2RHAL0SWW - Specification Sheet
Brochures
 
 
HGXLED2RHAL0SWW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120
Wattage
26
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
80
Color Temperature
3000 ,4000 ,5000 ,Variable
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
4.5
Length
5
Width
7.5
Descriptions
Description
HGX LED 2RH ALO SWW2 120 PIR DDB M2 (W/MS)- BRONZE
Extra Long Description
LITH HGX LED 2RH ALO SWW2 120 PIR D
Features
Contractor Select
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Product Type
Floodlight
Additional Information
Average Life
50,000
Dimensions
5 x 7.5 x 4.5
Dimmable
Yes
Hardware
Yes
Lumens
2100 LM,2600 LM
Maximum Operating Temperature
40
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
HGX LED 2RH ALO SWW2 120 PIR D
GTIN
00194995254330
UPC
194995254330
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.37
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
Environmental Conditions
OUTDOOR
Mounting
SURFACE
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HGXLED2RHAL0SWW.
Jump To:

Similar Items

Similar items are close alternatives to HGXLED2RHAL0SWW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat