I320TBTSM20 - Dual Input 120/277V 3.5W Emergency Fluor Ballast

Iota

  • $299.60 (Each)
  • $299.60 (Each)

In-Stock: 4 available locally (Temple, TX) ( change location)
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
I320TBTSM20
Manufacturer
Iota
Manufacturer's Part Number
I320 TBTS M20
Description
Dual Input 120/277V 3.5W Emergency Fluor Ballast
The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I320 Switches to The Emergency Mode and Operates One Of The Existing Lamps For 90 Minutes. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can, and Can Be Mounted In The Wireway or On Top Of The Fixture. The I320 Can Be Used With Most 2'-4' T8 Lamps and 2'-4' 14W to 54W T5 Lamps With An Initia
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
040232506932 / 00040232506932
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.60 (Each)
Stock Availability
Temple
4 (Check another store)
Austin RDC
10
All Stores
195
Resources
Images
 
 
I320TBTSM20 - Small Image
 
I320TBTSM20 - Large Image
Attachments
 
 
I320TBTSM20 - Specification Sheet
Other Links
 
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
Brochures
 
 
I320TBTSM20 - Brochure
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
120/277
Dimensions and Weight
Height
2
Length
15
Width
4
Descriptions
Description
DUAL INPUT 120/277V 3.5W EMERGENCY FLUOR BALLAST
Extra Long Description
LITH I320 TBTS M20 Reduced Profile
Long Description
The I320 from IOTA Engineering is a UL Listed fluorescent emergency ballast that allows the same fixture to be used for both normal and emergency operation. In the event of a power failure, the I320 switches to the emergency mode and operates one of the existing lamps for 90 minutes. The unit contains a battery, charger, and inverter circuit in a single can, and can be mounted in the wireway or on top of the fixture. The I320 can be used with most 2'-4' T8 lamps and 2'-4' 14W to 54W T5 lamps with an initia
Product Type
Emergency Ballast
Additional Information
Maximum Operating Temperature
50
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Iota
Manufacturers Part Number
I320 TBTS M20
GTIN
00040232506932
UPC
040232506932
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
2
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Environmental Conditions
Indoor
Mounting
Fixture Embedded
Standard
C-UL-US,NFPA 101ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of I320TBTSM20.
Jump To:

Similar Items

Similar items are close alternatives to I320TBTSM20, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat