L3R6 - 3" New Constr Ic/Non Ic Housing

Lithonia Lighting

  • $20.40 (Each)
  • $20.40 (Each)

  • $122.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L3R6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
L3R6
Description
3" New Constr Ic/Non Ic Housing
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 In Aperture Size, 16.125 In Height, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
745973345313 / 00745973345313
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Standard Packaging
$122.40 (Per 6)
Resources
Images
 
 
L3R6 - Small Image
 
L3R6 - Large Image
Specifications Sheets
 
 
L3R6 - Specification Sheet
Attachments
 
 
L3R6 - Specification Sheet
Other Links
 
 
L3R6 - Other
 
L3R6 - Other
 
L3R6 - Other
 
L3R6 - Other
 
L3R6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Included
NO
Shape
Round
Material
Steel
Voltage Rating
120
Lamp Type
Incandescent
Material, Color, and Finish
Housing Material
Aluminum
Finish
Silver
fixture material
steel
Color
Nickel
Dimensions and Weight
Width
12.19
Length
13.25
Height
5.25
Descriptions
Description
3" NEW CONSTR IC/NON IC HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Silver, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 3 in Aperture Size, 16.125 in Height, 0.5 lb
Short Description
Incandescent Airtight Housing, Aluminum
Features
Design Select
extra long description
LITH L3 R6 4 IN air-tight, IC/Non-I
Construction
New Construction
Additional Information
package quantity
1 CT;6 Pk
Warranty
1
Hardware
Yes
pallet quantity
144
Maximum Operating Temperature
25
Power Source
Hardwired
Socket Type
Medium: E26
Manufacturer Information
Manufacturers Part Number
L3R6
Brand
Lithonia Lighting
sub brand
Juno(R)
GTIN
00745973345313
UPC
745973345313
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Downlight
Trade Size
aperture size
3 in
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Light Commercial;Residential
Mounting
Recessed
standard
cUL,UL
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat