MNSLL482LLMV0LT4 - *Delisted* 4' Led Strip 40K Non-Dim

Lithonia Lighting

  • $64.25 (Each)
  • $64.25 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MNSLL482LLMV0LT4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
MNSL L48 2LL MVOLT 40K 80CRI M
Description
*Delisted* 4' Led Strip 40K Non-Dim
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887018776 / 00190887018776
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Small Image
 
MNSLL482LLMV0LT4 - Small Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Video
Brochures
 
 
MNSLL482LLMV0LT4 - Brochure
Other Links
 
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
360 Images
 
 
MNSLL482LLMV0LT4 - 360 Image
Attachments
 
 
MNSLL482LLMV0LT4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
36
connection
Hardwired
Lamp Type
LED - Static
Lamp Included
Yes
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Gloss
color temperature
4000
color rendering index (cri)
80
Style
Traditional
Color
White
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Length
4 ft
Height
2.25
Width
2.75
Size
48x2.75x2.25 IN
Descriptions
Product Type
LED Strip
Strip Light
Long Description
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 lm;4500 lm;8200 lm Brightness (Lumens), LED Bulb Type, Gloss Finish, 4 ft Length, Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, CSA certified Standards Met, Lithonia Lighting Sub Brand
Features
The basic, non-dimming, dry location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically.
Short Description
Strip Light, LED, 2300;4500;8200 lm, 1CT
Special Features
Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover
Description
*DELISTED* 4' LED STRIP 40K NON-DIM
Additional Information
Brightness (Lumens)
2300 lm;4500 lm;8200 lm
bulb type
LED
Standards Met
CSA certified
package quantity
1 ct
media
Yes
pallet quantity
168
Maximum Operating Temperature
35
lumens
4500, 9000
dimensions
48 x 2.75 x 2.25
Warranty
5
average life
50,000
Power Source
Hardwired
Fixture Type
Strip Light
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
MNSL L48 2LL MVOLT 40K 80CRI M
sub brand
Lithonia Lighting
Brand
Lithonia Lighting
GTIN
00190887018776
UPC
190887018776
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.9
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Retail;Office;Warehouse;Displays
standard
CSA
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gilbert
2 View Store

M-Z

Location Stock Available
Russellville
3 View Store

* All prices subject to change.

Begin Live Chat