PT2UALWMV - 2X2 Recessed, Supply/Retu

Lithonia Lighting

  • $145.56 (Each)
  • $145.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT2UALWMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
PT2UALW MV
Description
2X2 Recessed, Supply/Retu
00745975466580|0745975|745975466580|74597546658|46658|PT2UALW MV|PT2UALWMV|PT2UALW-MV|Troffer|Acuity Brands PT2UALW MV|Acuity Brands PT2UALWMV|Acuity Brands PT2UALW-MV|Lithonia Lighting PT2UALW MV|Lithonia Lighting PT2UALWMV|Lithonia Lighting PT2UALW-MV|Lithonia PT2UALW MV|Lithonia PT2UALWMV|Lithonia PT2UALW-MV|Lithonialighting PT2UALW MV|Lithonialighting PT2UALWMV|Lithonialighting PT2UALW-MV
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
745975466580 / 00745975466580
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.56 (Each)
Resources
Images
 
 
PT2UALWMV - Small Image
 
PT2UALWMV - Large Image
MSDS Sheets
 
 
PT2UALWMV - MSDS Sheet
Attachments
 
 
PT2UALWMV - Specification Sheet
 
PT2UALWMV - Specification Sheet
Other Links
 
 
PT2UALWMV - Other
 
PT2UALWMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Voltage Rating
MVOLT
Material, Color, and Finish
Color
White
Descriptions
Product Type
Troffer
Description
2X2 RECESSED, SUPPLY/RETU
Long Description
00745975466580|0745975|745975466580|74597546658|46658|PT2UALW MV|PT2UALWMV|PT2UALW-MV|Troffer|Acuity Brands PT2UALW MV|Acuity Brands PT2UALWMV|Acuity Brands PT2UALW-MV|Lithonia Lighting PT2UALW MV|Lithonia Lighting PT2UALWMV|Lithonia Lighting PT2UALW-MV|LITHONIA PT2UALW MV|LITHONIA PT2UALWMV|LITHONIA PT2UALW-MV|LithoniaLighting PT2UALW MV|LithoniaLighting PT2UALWMV|LithoniaLighting PT2UALW-MV
Special Features
Designed for use in open area applications where optical control, visual comfort and light cut-off are important.
Additional Information
dimensions
2x2
pallet quantity
40
Manufacturer Information
Manufacturers Part Number
PT2UALW MV
Brand
Lithonia Lighting
GTIN
00745975466580
UPC
745975466580
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Classroom, Hospital, Open Office, Retail
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat