QTELEDP140K120T - *Discontinued* 120V 40K 2500LUM Led Flood

Lithonia Lighting

  • $67.07 (Each)
  • $67.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTELEDP140K120T
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P1 40K 120 THK DDB M6
Description
*Discontinued* 120V 40K 2500LUM Led Flood
00191848090787|0191848|191848090787|19184809078|09078|Qte Led P1 40K 120 THK DDB M6|QTELEDP140K120THKDDBM6|Qte-Led-P1-40K-120-THK-DDB-M6|Floodlight|Acuity Brands Qte Led P1 40K 120 THK DDB M6|Acuity Brands QTELEDP140K120THKDDBM6|Acuity Brands Qte-Led-P1-40K-120-THK-DDB-M6|Lithonia Lighting Qte Led P1 40K 120 THK DDB M6|Lithonia Lighting QTELEDP140K120THKDDBM6|Lithonia Lighting Qte-Led-P1-40K-120-THK-DDB-M6|Lithonia Qte Led P1 40K 120 THK DDB M6|Lithonia QTELEDP140K120THKDDBM6|Lithonia Qte-Led-P1-40K-120-TH
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848090787 / 00191848090787
Weight per unit
2.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.07 (Each)
Resources
Images
 
 
QTELEDP140K120T - Large Image
 
QTELEDP140K120T - Small Image
 
QTELEDP140K120T - Large Image
 
QTELEDP140K120T - Large Image
 
QTELEDP140K120T - Large Image
Attachments
 
 
QTELEDP140K120T - Specification Sheet
 
QTELEDP140K120T - Specification Sheet
 
QTELEDP140K120T - Specification Sheet
 
QTELEDP140K120T - Specification Sheet
Other Links
 
 
QTELEDP140K120T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
amperage rating
Warehouse/Storage
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
extra long description
LITH QTE LED P1 40K 120 THK DDB M6
Description
*DISCONTINUED* 120V 40K 2500LUM LED FLOOD
Long Description
00191848090787|0191848|191848090787|19184809078|09078|QTE LED P1 40K 120 THK DDB M6|QTELEDP140K120THKDDBM6|QTE-LED-P1-40K-120-THK-DDB-M6|Floodlight|Acuity Brands QTE LED P1 40K 120 THK DDB M6|Acuity Brands QTELEDP140K120THKDDBM6|Acuity Brands QTE-LED-P1-40K-120-THK-DDB-M6|Lithonia Lighting QTE LED P1 40K 120 THK DDB M6|Lithonia Lighting QTELEDP140K120THKDDBM6|Lithonia Lighting QTE-LED-P1-40K-120-THK-DDB-M6|LITHONIA QTE LED P1 40K 120 THK DDB M6|LITHONIA QTELEDP140K120THKDDBM6|LITHONIA QTE-LED-P1-40K-120-TH
Additional Information
pallet quantity
163
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P1 40K 120 THK DDB M6
GTIN
00191848090787
UPC
191848090787
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.1399
Carton
1
Uses, Certifications, and Standards
Mounting
Ground, Wall
Application
Offices & Banks, Residential, Warehouses
standard
UL Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat