QTELEDP150K120TH - *Discontinued*24W Led FLD 50K KNKL MNT 2, 500LM BRZ

Lithonia Lighting

  • $65.85 (Each)
  • $65.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTELEDP150K120TH
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P1 50K 120 THK DDB M6
Description
*Discontinued*24W Led FLD 50K KNKL MNT 2, 500LM BRZ
00191848090824|0191848|191848090824|19184809082|09082|Qte Led P1 50K 120 THK DDB M6|QTELEDP150K120THKDDBM6|Qte-Led-P1-50K-120-THK-DDB-M6|Floodlight|Acuity Brands Qte Led P1 50K 120 THK DDB M6|Acuity Brands QTELEDP150K120THKDDBM6|Acuity Brands Qte-Led-P1-50K-120-THK-DDB-M6|Lithonia Lighting Qte Led P1 50K 120 THK DDB M6|Lithonia Lighting QTELEDP150K120THKDDBM6|Lithonia Lighting Qte-Led-P1-50K-120-THK-DDB-M6|Lithonia Qte Led P1 50K 120 THK DDB M6|Lithonia QTELEDP150K120THKDDBM6|Lithonia Qte-Led-P1-50K-120-TH
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848090824 / 00191848090824
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.85 (Each)
Resources
Images
 
 
QTELEDP150K120TH - Small Image
 
QTELEDP150K120TH - Large Image
 
QTELEDP150K120TH - Large Image
Attachments
 
 
QTELEDP150K120TH - Specification Sheet
 
QTELEDP150K120TH - Specification Sheet
 
QTELEDP150K120TH - Specification Sheet
Other Links
 
 
QTELEDP150K120TH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Open Office, Retail
Material, Color, and Finish
Color
Lighting
Descriptions
extra long description
LITH QTE-LED-P1-50K-120-THK-DDB-M6
Product Type
Floodlight
Long Description
00191848090824|0191848|191848090824|19184809082|09082|QTE LED P1 50K 120 THK DDB M6|QTELEDP150K120THKDDBM6|QTE-LED-P1-50K-120-THK-DDB-M6|Floodlight|Acuity Brands QTE LED P1 50K 120 THK DDB M6|Acuity Brands QTELEDP150K120THKDDBM6|Acuity Brands QTE-LED-P1-50K-120-THK-DDB-M6|Lithonia Lighting QTE LED P1 50K 120 THK DDB M6|Lithonia Lighting QTELEDP150K120THKDDBM6|Lithonia Lighting QTE-LED-P1-50K-120-THK-DDB-M6|LITHONIA QTE LED P1 50K 120 THK DDB M6|LITHONIA QTELEDP150K120THKDDBM6|LITHONIA QTE-LED-P1-50K-120-TH
Description
*DISCONTINUED*24W LED FLD 50K KNKL MNT 2,500LM BRZ
Additional Information
pallet quantity
163
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P1 50K 120 THK DDB M6
GTIN
00191848090824
UPC
191848090824
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Mounting
KNUCKLE
Application
Open Office, Retail
standard
UL Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat