QTELEDP340K120T - *Discontinued* 66W Led FLD KNCK 40K 6750LM

Lithonia Lighting

  • $123.78 (Each)
  • $123.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTELEDP340K120T
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P3 40K 120 THK DDB M6
Description
*Discontinued* 66W Led FLD KNCK 40K 6750LM
00191848092590|0191848|191848092590|19184809259|09259|Qte Led P3 40K 120 THK DDB M6|QTELEDP340K120THKDDBM6|Qte-Led-P3-40K-120-THK-DDB-M6|Floodlight|Acuity Brands Qte Led P3 40K 120 THK DDB M6|Acuity Brands QTELEDP340K120THKDDBM6|Acuity Brands Qte-Led-P3-40K-120-THK-DDB-M6|Lithonia Lighting Qte Led P3 40K 120 THK DDB M6|Lithonia Lighting QTELEDP340K120THKDDBM6|Lithonia Lighting Qte-Led-P3-40K-120-THK-DDB-M6|Lithonia Qte Led P3 40K 120 THK DDB M6|Lithonia QTELEDP340K120THKDDBM6|Lithonia Qte-Led-P3-40K-120-TH
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848092590 / 00191848092590
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.78 (Each)
Resources
Images
 
 
QTELEDP340K120T - Small Image
 
QTELEDP340K120T - Large Image
 
QTELEDP340K120T - Large Image
 
QTELEDP340K120T - Large Image
Attachments
 
 
QTELEDP340K120T - Specification Sheet
 
QTELEDP340K120T - Specification Sheet
 
QTELEDP340K120T - Specification Sheet
Other Links
 
 
QTELEDP340K120T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Open Office, Retail
amperage rating
Warehouse/Storage
Material, Color, and Finish
Color
Lighting
Descriptions
extra long description
LITH QTE-LED-P3-40K-120-THK-DDB-M6
Product Type
Floodlight
Description
*DISCONTINUED* 66W LED FLD KNCK 40K 6750LM
Long Description
00191848092590|0191848|191848092590|19184809259|09259|QTE LED P3 40K 120 THK DDB M6|QTELEDP340K120THKDDBM6|QTE-LED-P3-40K-120-THK-DDB-M6|Floodlight|Acuity Brands QTE LED P3 40K 120 THK DDB M6|Acuity Brands QTELEDP340K120THKDDBM6|Acuity Brands QTE-LED-P3-40K-120-THK-DDB-M6|Lithonia Lighting QTE LED P3 40K 120 THK DDB M6|Lithonia Lighting QTELEDP340K120THKDDBM6|Lithonia Lighting QTE-LED-P3-40K-120-THK-DDB-M6|LITHONIA QTE LED P3 40K 120 THK DDB M6|LITHONIA QTELEDP340K120THKDDBM6|LITHONIA QTE-LED-P3-40K-120-TH
Additional Information
pallet quantity
108
Fixture Type
NFPA 101,NFPA 70,UL
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P3 40K 120 THK DDB M6
GTIN
00191848092590
UPC
191848092590
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Mounting
Light Commercial, Residential, Restroom
standard
UL Wet Location
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat