QTELEDP340K120YK - *Discontinued* 66W Led FLD Yoke 40K 6750LM

Lithonia Lighting

  • $113.32 (Each)
  • $113.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTELEDP340K120YK
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P3 40K 120 YK DDB M6
Description
*Discontinued* 66W Led FLD Yoke 40K 6750LM
00191848092606|0191848|191848092606|19184809260|09260|Qte Led P3 40K 120 Yk DDB M6|QTELEDP340K120YKDDBM6|Qte-Led-P3-40K-120-Yk-DDB-M6|Floodlight|Acuity Brands Qte Led P3 40K 120 Yk DDB M6|Acuity Brands QTELEDP340K120YKDDBM6|Acuity Brands Qte-Led-P3-40K-120-Yk-DDB-M6|Lithonia Lighting Qte Led P3 40K 120 Yk DDB M6|Lithonia Lighting QTELEDP340K120YKDDBM6|Lithonia Lighting Qte-Led-P3-40K-120-Yk-DDB-M6|Lithonia Qte Led P3 40K 120 Yk DDB M6|Lithonia QTELEDP340K120YKDDBM6|Lithonia Qte-Led-P3-40K-120-Yk-DDB-M6|Lit
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848092606 / 00191848092606
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.32 (Each)
Resources
Images
 
 
QTELEDP340K120YK - Small Image
 
QTELEDP340K120YK - Large Image
 
QTELEDP340K120YK - Large Image
 
QTELEDP340K120YK - Large Image
Attachments
 
 
QTELEDP340K120YK - Specification Sheet
 
QTELEDP340K120YK - Specification Sheet
 
QTELEDP340K120YK - Specification Sheet
Other Links
 
 
QTELEDP340K120YK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Open Office, Retail
amperage rating
Warehouse/Storage
Material, Color, and Finish
Color
Lighting
Descriptions
extra long description
LITH QTE-LED-P3-40K-120-YK-DDB-M6 F
Product Type
Floodlight
Long Description
00191848092606|0191848|191848092606|19184809260|09260|QTE LED P3 40K 120 YK DDB M6|QTELEDP340K120YKDDBM6|QTE-LED-P3-40K-120-YK-DDB-M6|Floodlight|Acuity Brands QTE LED P3 40K 120 YK DDB M6|Acuity Brands QTELEDP340K120YKDDBM6|Acuity Brands QTE-LED-P3-40K-120-YK-DDB-M6|Lithonia Lighting QTE LED P3 40K 120 YK DDB M6|Lithonia Lighting QTELEDP340K120YKDDBM6|Lithonia Lighting QTE-LED-P3-40K-120-YK-DDB-M6|LITHONIA QTE LED P3 40K 120 YK DDB M6|LITHONIA QTELEDP340K120YKDDBM6|LITHONIA QTE-LED-P3-40K-120-YK-DDB-M6|Lit
Description
*DISCONTINUED* 66W LED FLD YOKE 40K 6750LM
Additional Information
pallet quantity
108
Fixture Type
NFPA 101,NFPA 70,UL
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P3 40K 120 YK DDB M6
GTIN
00191848092606
UPC
191848092606
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.44
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
UL Wet Location
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat