TC928R - Super Slope 7/12>12/12

Juno

  • $141.60 (Each)
  • $141.60 (Each)
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
TC928R
Manufacturer
Juno
Manufacturer's Part Number
TC928R
Description
Super Slope 7/12>12/12
6" TC Incandescent Super Slope Remodel Housing
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209041784 / 00661209041784
Weight per unit
35.848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.60 (Each)
Resources
Images
 
 
TC928R - Small Image
 
TC928R - Large Image
Attachments
 
 
TC928R - Specification Sheet
Other Links
 
 
TC928R - Other
 
TC928R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Shape
OVAL
Number of Lamps
1
Descriptions
Description
SUPER SLOPE 7/12>12/12
Product Type
Housing
extra long description
LITH TC928R 6IN Incandescent Super
Construction
Remodel
Long Description
6" TC incandescent Super Slope Remodel Housing
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC928R
GTIN
00661209041784
UPC
661209041784
Trade Size
aperture size
6 in
Packaging
Weight
35.438
Weight per each
35.848
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Recessed
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat