TZ254T5H0MV0LT14 - 8' (2)LMP 54W T5HO Strip

Lithonia Lighting

  • $211.85 (Each)
  • $211.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TZ254T5H0MV0LT14
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TZ 2 54T5HO MVOLT 1/4 GEB10PS
Description
8' (2)LMP 54W T5HO Strip
Lith TZ 2 54T5HO Mvolt 1/4 Geb10ps
Slang Terms

Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745975809233 / 00745975809233
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.85 (Each)
Resources
Images
 
 
TZ254T5H0MV0LT14 - Small Image
 
TZ254T5H0MV0LT14 - Large Image
Brochures
 
 
TZ254T5H0MV0LT14 - Brochure
Other Links
 
 
TZ254T5H0MV0LT14 - Other
 
TZ254T5H0MV0LT14 - Other
 
TZ254T5H0MV0LT14 - Other
 
TZ254T5H0MV0LT14 - Other
Features
Voltage Rating
120 to 277
Number of Lamps
2
Lamp Included
NO
Shape
Rectangular
Material
Steel
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
2
Width
3
Length
92.5
Descriptions
Description
8' (2)LMP 54W T5HO STRIP
Product Type
Strip Light
Long Description
LITH TZ 2 54T5HO MVOLT 1/4 GEB10PS
Special Features
The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall cons
Additional Information
Warranty
1
pallet quantity
224
Maximum Operating Temperature
25
Socket Type
Bi-pin: Mini
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TZ 2 54T5HO MVOLT 1/4 GEB10PS
GTIN
00745975809233
UPC
745975809233
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
8
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
You must have an account to view stock levels

* All prices subject to change.