UC533 - 2 LMP T5 33" Undercounter 120V W/ Lamp

Lithonia Lighting

  • $77.51 (Each)
  • $77.51 (Each)

  • $465.06 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC533
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
UC533
Description
2 LMP T5 33" Undercounter 120V W/ Lamp
Undercabinet Lighting Fixture, F8T5/F13T5 Lamp; 33 Inch Nominal Length; Lamp Length 33 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Electronic, Instant Start Ballast; Milk White Acrylic Lens; Gloss White Enamel; Length 33 1/2 Inch; Width 5 Inch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
745973963241
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.51 (Each)
Standard Packaging
$465.06 (Per 6)
Stock Availability
Shawnee
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
UC533 - Large Image
Attachments
 
 
UC533 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
ELECTRONIC, INSTANT START
Lamp Type
F8T5/F13T5
Number Of Lamps
2 A
Material, Color, and Finish
Color
GLOSS WHITE ENAMEL
Dimensions and Weight
Height
1 3/16 INCH
Length
33 1/2 INCH
Width
5 INCH
Descriptions
Additional Information
APPROVAL UL, CUL
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Description
2 LMP T5 33" UNDERCOUNTER 120V W/ LAMP
Long Description
UNDERCABINET LIGHTING FIXTURE, F8T5/F13T5 LAMP; 33 INCH NOMINAL LENGTH; LAMP LENGTH 33 INCH; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ELECTRONIC, INSTANT START BALLAST; MILK WHITE ACRYLIC LENS; GLOSS WHITE ENAMEL; LENGTH 33 1/2 INCH; WIDTH 5 INCH
Additional Information
Lamp Length
33 INCH
Lamp/Ballast Voltage
120 V
Lens Type
MILK WHITE ACRYLIC
Nominal Length
33 INCH
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
UC533
Model
UC5
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Availability
Status
Inactive
Packaging
Weight per each
3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UC533.
Jump To:

Similar Items

Similar items are close alternatives to UC533, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat