WF8LED27K30K35K9 - *Discontinued* 8" 27/30/35K Led Wafer

Lithonia Lighting

  • $43.81 (Each)
  • $43.81 (Each)

  • $262.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF8LED27K30K35K9
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF8 LED 27K30K35K 90CRI MW M6
Description
*Discontinued* 8" 27/30/35K Led Wafer
00191848254486|0191848|191848254486|19184825448|25448|WF8 Led 27K30K35K 90CR1 MW M6|WF8 Led 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-Led-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 Led 27K30K35K 90CR1 MW M6|Acuity Brands WF8 Led 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-Led-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 Led 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 Led 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8-
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848254486 / 00191848254486
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.81 (Each)
Standard Packaging
$262.86 (Per 6)
Resources
Images
 
 
WF8LED27K30K35K9 - Small Image
 
WF8LED27K30K35K9 - Large Image
 
WF8LED27K30K35K9 - Large Image
Attachments
 
 
WF8LED27K30K35K9 - Specification Sheet
 
WF8LED27K30K35K9 - Specification Sheet
 
WF8LED27K30K35K9 - Specification Sheet
Other Links
 
 
WF8LED27K30K35K9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
Light Commercial, Residential, Restroom
Lamp Included
Yes
Lamp Type
Open Office, Retail
Material, Color, and Finish
Finish
SensorSwitch
Color
White
Dimensions and Weight
Height
4
Width
3
Length
Open Office, Retail
Descriptions
extra long description
LITH WF8-LED-27K30K35K-90CRI-MW-M6
Product Type
Downlight
Long Description
00191848254486|0191848|191848254486|19184825448|25448|WF8 LED 27K30K35K 90CR1 MW M6|WF8 LED 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-LED-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 LED 27K30K35K 90CR1 MW M6|Acuity Brands WF8 LED 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-LED-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 LED 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 LED 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8-
Construction
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Description
*DISCONTINUED* 8" 27/30/35K LED WAFER
Additional Information
pallet quantity
144
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Bundle Diameter
Open Office, Retail
Fixture Type
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
WF8 LED 27K30K35K 90CRI MW M6
Brand
Lithonia Lighting
GTIN
00191848254486
UPC
191848254486
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Classroom, Conference Room, Corridor
standard
CSA, ENERGY STAR, UL Wet Location
Application
Residential
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat