RF32UQT140 - 1X4 32W Led Retro 2L WRP 40K

LTS

  • $110.00 (Each)
  • $110.00 (Each)

Availability: Currently Out Of Stock
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
RF32UQT140
Manufacturer's Part Number
RF32UQT140
Description
1X4 32W Led Retro 2L WRP 40K
Led Retrofit, Installs In Minutes;No Need to Break Into The Ceiling Plenum;Shatterproof Additional Information, Ceiling Fixtures;Factories;General Lighting;Hospitals;Hospitals;Office Lighting;Offices;Restaurants;Retail;Schools;Strip Light Fixtures;Warehouse;Wraps Application, 85000 H Average Life, 3450 LM;4400 LM (Retrofit) Brightness (Lumens), 83 Color Rendering Index, 4000 K Color Temperature, +95 °F Maximum Operating Temperature, -5 °F Minimum Operating Temperature, >0.95 Power Factor, Culus Listed;DLC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
70676232140
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$110.00 (Each)
Resources
Images
 
 
RF32UQT140 - Small Image
 
RF32UQT140 - Large Image
Specifications Sheets
 
 
RF32UQT140 - Specification Sheet
 
RF32UQT140 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
83
color temperature
4000 K
Descriptions
Product Type
Led Retrofit
Long Description
LED Retrofit, Installs in Minutes;No Need to Break into the Ceiling Plenum;Shatterproof Additional Information, Ceiling Fixtures;Factories;General Lighting;Hospitals;Hospitals;Office Lighting;Offices;Restaurants;Retail;Schools;Strip Light Fixtures;Warehouse;Wraps Application, 85000 h Average Life, 3450 lm;4400 lm (Retrofit) Brightness (Lumens), 83 Color Rendering Index, 4000 K Color Temperature, +95 °F Maximum Operating Temperature, -5 °F Minimum Operating Temperature, >0.95 Power Factor, cULus Listed;DLC
Features
The expanded 1’x4’ RetroFit family takes modular assembly to another level. All our 1’x 4’ Retrofits now feature a modular connector that enables our Retrofits to be daisy-chained in longer lengths than ever before. 36 of our 16 Watt single tube products can be linked together and illuminated from one power source. Similarly 18 of our upgraded 32 Watt or 12 of our new 45 Watt products can be linked and powered from one source. They can be connected with either our dual connector or our 8” or 4’ cables, giv
Short Description
LED Retrofit, 32 W, 120 to 277 V, 83 CRI, 4000 K, 4400 lm (Retrofit);3450 (Luminaire) lm, 1 CT
Additional Information
Installs in Minutes;No Need to Break into the Ceiling Plenum;Shatterproof
Description
1X4 32W LED RETRO 2L WRP 40K
Additional Information
Brightness (Lumens)
4400 lm (Retrofit);3450 lm
average life
85000 h
Power Factor
>0.95
Minimum Operating Temperature
-5 °F
Maximum Operating Temperature
+95 °F
Warranty
7 yr
Standards Met
DLC Listed;UL Listed;FCC Certified;RoHS Compliant;cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
LITETRONICS INTERNATIONAL
Manufacturers Part Number
RF32UQT140
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ceiling Fixtures;Factories;General Lighting;Hospitals;Office Lighting;Strip Light Fixtures;Warehouse;Wraps;Hospitals;Offices;Restaurants;Retail;Schools
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat