CTFSQFIV - Contour 1.5A Fan 3WAY 3SP Ivory

Lutron

  • $24.80 (Each)
  • $24.80 (Each)

  • $595.20 (Per 24)
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
CTFSQFIV
Manufacturer
Lutron
Manufacturer's Part Number
CTFSQ-F-IV
Description
Contour 1.5A Fan 3WAY 3SP Ivory
Skylark Contour Fan Control, Incandescent/Halogen, Single-Pole, Quiet 3-Speed, 120V/1.5A In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557830157 / 00027557830157
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Standard Packaging
$595.20 (Per 24)
Resources
Images
 
 
CTFSQFIV - Large Image
 
CTFSQFIV - Large Image
 
CTFSQFIV - Large Image
 
CTFSQFIV - Large Image
Attachments
 
 
CTFSQFIV - Specification Sheet
Other Links
 
 
CTFSQFIV - Other
 
CTFSQFIV - Other
 
CTFSQFIV - Other
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
120
Wattage
180
actuator
Rocker/Slide
connection
Wire Leads
Poles
1
amperage rating
1.5
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
CT 1.5A Quiet Fan Speed 3-Way Box Iv
extra long description
LUT CTFSQ-F-IV CT 1.5A QUIET FAN SP
Description
CONTOUR 1.5A FAN 3WAY 3SP IVORY
Features
The Lutron Skylark Contour Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Contour Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Select between 3- speeds (Low/Medium/High) for a favorite preset level with the slider. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent co
Special Features
Controls 1.5 A fan. Rocker switch returns fan to speed level indicated by slider. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Designed to prevent motor hum.
Long Description
Skylark Contour Fan Control, Incandescent/Halogen, Single-pole, quiet 3-speed, 120V/1.5A in ivory
Additional Information
Contact Configuration
N-O
Contact Rating
1.5
Manufacturer Information
Manufacturers Part Number
CTFSQ-F-IV
Brand
Lutron
GTIN
00027557830157
UPC
027557830157
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat