DV603PBR - Diva 600W 3WY Brown

Lutron

  • $31.09 (Each)
  • $31.09 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV603PBR
Manufacturer
Lutron
Manufacturer's Part Number
DV-603P-BR
Description
Diva 600W 3WY Brown
00027557688093|0027557|027557688093|02755768809|68809|DV 603P BR|DV603PBR|DV-603P-BR|Diva Inc 600W 3WAY Brown|Lewtron Electronics DV 603P BR|Lewtron Electronics DV603PBR|Lewtron Electronics DV-603P-BR|Lootron Electronics DV 603P BR|Lootron Electronics DV603PBR|Lootron Electronics DV-603P-BR|Lutron DV 603P BR|Lutron DV603PBR|Lutron DV-603P-BR|Lutron Electric DV 603P BR|Lutron Electric DV603PBR|Lutron Electric DV-603P-BR|Lutron Electronics DV 603P BR|Lutron Electronics DV603PBR|Lutron Electronics DV-603P-BR
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688093 / 00027557688093
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.09 (Each)
Resources
Installation Sheets
 
 
DV603PBR - Installation Sheet
 
DV603PBR - Installation Sheet
Attachments
 
 
DV603PBR - Specification Sheet
 
DV603PBR - Specification Sheet
Images
 
 
DV603PBR - Small Image
 
DV603PBR - Large Image
Other Links
 
 
DV603PBR - Other
 
DV603PBR - Other
 
DV603PBR - Other
 
DV603PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
Poles
1
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Diva Inc 600W 3WAY Brown
Description
DIVA 600W 3WY BROWN
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Long Description
00027557688093|0027557|027557688093|02755768809|68809|DV 603P BR|DV603PBR|DV-603P-BR|DIVA INC 600W 3WAY BROWN|Lewtron Electronics DV 603P BR|Lewtron Electronics DV603PBR|Lewtron Electronics DV-603P-BR|Lootron Electronics DV 603P BR|Lootron Electronics DV603PBR|Lootron Electronics DV-603P-BR|Lutron DV 603P BR|Lutron DV603PBR|Lutron DV-603P-BR|LUTRON ELECTRIC DV 603P BR|LUTRON ELECTRIC DV603PBR|LUTRON ELECTRIC DV-603P-BR|LUTRON ELECTRONICS DV 603P BR|LUTRON ELECTRONICS DV603PBR|LUTRON ELECTRONICS DV-603P-BR
Additional Information
Coil Voltage
48.000 48.000
class
Lighting Control
Manufacturer Information
Manufacturers Part Number
DV-603P-BR
Brand
Lutron
sub brand
Prevail Series
GTIN
00027557688093
UPC
027557688093
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DV603PBR.
Jump To:

Similar Items

Similar items are close alternatives to DV603PBR, though they may not be 100% alike.

Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • Our Part #: DVCL153PBR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DVCL153PBR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($768.72) ·
DVCL153PBR - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat