DVCL153PHLA - Diva 150W Led 3WAY Light Almond Clam

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

  • $102.60 (Per 3)

In-Stock: 4 available locally (Brownwood, TX) ( change location)
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
DVCL153PHLA
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-153PH-LA
Description
Diva 150W Led 3WAY Light Almond Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003315 / 00027557003315
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Standard Packaging
$102.60 (Per 3)
Stock Availability
Brownwood
4 (Check another store)
DFW RDC
0
All Stores
401
Resources
360 Images
 
 
DVCL153PHLA - 360 Image
Images
 
 
DVCL153PHLA - Video
 
DVCL153PHLA - Small Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
Other Links
 
 
DVCL153PHLA - Other
 
DVCL153PHLA - Other
 
DVCL153PHLA - Other
 
DVCL153PHLA - Other
Brochures
 
 
DVCL153PHLA - Brochure
Attachments
 
 
DVCL153PHLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Connection
Wire Leads
Insulation
Plastic
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Width
2.75 in;70 mm
Descriptions
Description
DIVA 150W LED 3WAY LIGHT ALMOND CLAM
Extra Long Description
LUT DVCL-153PH-LA DIVA CFL/LED CLAM
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA
Product Type
dimmable Bulb
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Maximum Operating Temperature
+40 °C;+104 °F
Media
Yes
Minimum Operating Temperature
+0 °C;+32 °F
Mounting Type
Wall Mount
Package Quantity
48 CA;3 PK
Power Rating
150 W;6000 W
Switch Type
Wallbox Switch
Warranty
1 yr
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVCL153PHLA
Sub Brand
Diva(R)
GTIN
00027557003315
UPC
027557003315
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.25 lb/EA
Weight per each
0.27
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Frequency Rating
60 Hz
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DVCL153PHLA.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PHLA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat