DVSTVWH - Diva DV 8A 0-10V 3WAY White

Lutron

  • $92.57 (Each)
  • $92.57 (Each)

  • $370.28 (Per 4)

In-Stock: 4 available locally (Waco, TX) ( change location)
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
DVSTVWH
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-WH
Description
Diva DV 8A 0-10V 3WAY White
Dimmable Bulb, Paddle Switch, 120 to 277 V, 3 W, Fluorescent Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099622 / 00784276099622
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.57 (Each)
Standard Packaging
$370.28 (Per 4)
Stock Availability
Waco
4 (Check another store)
Austin RDC
71
All Stores
1,100
Resources
Images
 
 
DVSTVWH - Video
 
DVSTVWH - Small Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
 
DVSTVWH - Large Image
Other Links
 
 
DVSTVWH - Other
 
DVSTVWH - Other
 
DVSTVWH - Other
 
DVSTVWH - Other
Attachments
 
 
DVSTVWH - Specification Sheet
Brochures
 
 
DVSTVWH - Brochure
360 Images
 
 
DVSTVWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Amperage Rating
8
Connection
Wire Leads
Insulation
Plastic
Lamp Type
Fluorescent
Material
Plastic/Metal
Poles
1
Voltage Rating
120 to 277 v
Wattage
2216
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Width
2.75 in;70 mm
Descriptions
Description
DIVA DV 8A 0-10V 3WAY WHITE
Extra Long Description
LUT DVSTV-WH Diva Dimmer Switch 0-1
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Long Description
Dimmable Bulb, Paddle Switch, 120 to 277 V, 3 W, Fluorescent Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.26 lb/EA
Product Type
dimmable Bulb
Short Description
Dimmable Bulb Paddle Switch, 1P,3W, Fluorescent, White
Special Features
Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Connection Type
Wire Leads
Maximum Operating Temperature
+40 °C;+104 °F
Media
Yes
Minimum Operating Temperature
+0 °C;+32 °F
Mounting Type
Wall Mount
Package Quantity
1 CA;4 PK
Power Rating
3 W
Switch Type
Paddle Switch
Warranty
1 yr
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-WH
Sub Brand
Diva(R)
GTIN
00784276099622
UPC
784276099622
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,100

Location search:

* All prices subject to change.

Begin Live Chat