MA600WH - Maestro 600W White

Lutron

  • $34.25 (Each)
  • $34.25 (Each)

  • $411.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA600WH
Manufacturer
Lutron
Manufacturer's Part Number
MA-600-WH
Description
Maestro 600W White
Eatonwd AIM06W|Eatonwd AIM06-W|Lutron MA600WH|Lutron Ma-600-WH|Passseymor D600MLWV
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687553 / 00027557687553
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Standard Packaging
$411.00 (Per 12)
Resources
Images
 
 
MA600WH - Large Image
 
MA600WH - Small Image
 
MA600WH - Large Image
Installation Sheets
 
 
MA600WH - Installation Sheet
 
MA600WH - Installation Sheet
Attachments
 
 
MA600WH - Specification Sheet
 
MA600WH - Specification Sheet
 
MA600WH - Specification Sheet
Other Links
 
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
Brochures
 
 
MA600WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
amperage rating
Tapswitch
Voltage Rating
120
Poles
125
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Maestro Inc 600W White
Description
MAESTRO 600W WHITE
extra long description
LUT MA-600-WH MAESTRO INC 600W WHIT
Special Features
Tapswitch
Long Description
EatonWD AIM06W|EatonWD AIM06-W|Lutron MA600WH|Lutron MA-600-WH|PassSeymor D600MLWV
Additional Information
terminals
Tapswitch
sensing range
Top Visor
Cable Size
32 to 104
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
MA-600-WH
Brand
Lutron
sub brand
Maestro
GTIN
00027557687553
UPC
027557687553
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MA600WH.
Jump To:

Similar Items

Similar items are close alternatives to MA600WH, though they may not be 100% alike.

00027557708463|0027557|027557708463|02755770846|70846|Ma 600H WH|MA600HWH|Ma-600...
  • Our Part #: MA600HWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MA-600H-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.25) ·
MA600HWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.25

Each

QTY:
Each
Add
Maestro Led+ Multiloc, Ed Box White
  • Our Part #: MACL153MWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MACL-153M-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.80) ·
MACL153MWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MA600WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AIM06-W Eaton Wiring Devices n/a
MDI06-1LW Leviton 00078477115336
MA-600-WH Lutron Electronics 00027557687553
D600MLWV Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat