MACL153MHWH - Maestro 150W Led Multi White

Lutron

  • $40.37 (Each)
  • $40.37 (Each)

In-Stock: 4 available locally (Bastrop, TX) ( change location)
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
MACL153MHWH
Manufacturer
Lutron
Manufacturer's Part Number
MACL-153MH-WH
Description
Maestro 150W Led Multi White
Dimmer, Tap Switch, 600 W, 50/60 HZ, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.94 In Length, 66 MM Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 1.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276010474 / 00784276010474
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.37 (Each)
Stock Availability
Bastrop
4 (Check another store)
Austin RDC
5
All Stores
90
Resources
Images
 
 
MACL153MHWH - Small Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
 
MACL153MHWH - Large Image
Specifications Sheets
 
 
MACL153MHWH - Specification Sheet
Other Links
 
 
MACL153MHWH - Other
 
MACL153MHWH - Other
 
MACL153MHWH - Other
Attachments
 
 
MACL153MHWH - Specification Sheet
360 Images
 
 
MACL153MHWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Tapswitch
Connection
Screw Terminal
Insulation
Plastic
Lamp Type
Fluorescent Lamp
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
4.69 in;119 mm
Length
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Width
66 mm
Descriptions
Description
MAESTRO 150W LED MULTI WHITE
Extra Long Description
LUT MACL-153MH-WH MAESTRO LED+ MULT
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Long Description
Dimmer, Tap Switch, 600 W, 50/60 Hz, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.94 in Length, 66 mm Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 1.6 lb/EA
Product Type
Dimmer
Short Description
Dimmer, 600W, 50/60Hz, Fluorescent Lamp
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Made In USA
yes
Maximum Operating Temperature
+104 °F;+40 °C
Minimum Operating Temperature
+32 °F;+0 °C
Mounting Type
Wall Mount
Package Quantity
1 CA
Power Rating
600 W
Sensor Type
Motion Sensor
Switch Type
Tap Switch
Warranty
1 yr
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MACL-153MH-WH
Sub Brand
Maestro Wireless
GTIN
00784276010474
UPC
784276010474
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole, clamshell packaging
Packaging
Weight
1.6 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
50/60 Hz
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MACL153MHWH.
Jump To:

Similar Items

Similar items are close alternatives to MACL153MHWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat