MAPR0WH - Maestro Pro Led Dimmer White

Lutron

  • $70.96 (Each)
  • $70.96 (Each)

In-Stock: 2 available locally (Benton, AR) ( change location)
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
MAPR0WH
Manufacturer
Lutron
Manufacturer's Part Number
MA-PRO-WH
Description
Maestro Pro Led Dimmer White
Maestro Dimmer Switch - Led+ Pro Max, 250W Led/500W Elv/400VA MLV, Neutral Optional, Multi-Location, 120V, Ma-Pro-WH, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276261760 / 00784276261760
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.96 (Each)
Stock Availability
Benton
2 (Check another store)
Little Rock
4
All Stores
170
Resources
Other Links
 
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
 
MAPR0WH - Other
Images
 
 
MAPR0WH - Video
 
MAPR0WH - Small Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
 
MAPR0WH - Large Image
Attachments
 
 
MAPR0WH - Specification Sheet
Brochures
 
 
MAPR0WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Tapswitch
Connection
Screw Terminal
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
MAESTRO PRO LED DIMMER WHITE
Extra Long Description
LUT MA-PRO-WH MAESTRO PRO LED DIMME
Features
Built for advanced lighting applications where flexibility and multi-location dimming matter most, the Lutron Maestro Multi-location Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming with broad load compatibility and intuitive controls professionals trust. It offers higher power and advanced versatility in one dimmer pros can keep on the truck to stay ready for a wide range of lighting conditions. The Maestro Multi-location Dimmer Switch - LED+ Pro Max model supports up to 250W of di
Long Description
Maestro Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Multi-Location, 120V, MA-PRO-WH, White
Product Type
Maestro Pro Led Dimmer WH
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Media
Yes
Switch Type
Tapswitch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MA-PRO-WH
GTIN
00784276261760
UPC
784276261760
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
50 to 60
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MAPR0WH.
Jump To:

Cross Referenced

These items are similar to MAPR0WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DDE06-BLZ Leviton 00078477769362
MA-PRO-WH Lutron Electronics 00784276261760

* All prices subject to change.

Begin Live Chat