MS0PS6M2NDVWH - Maestro DV 6A Occ 3WAY W/Neutral White

Lutron

  • $38.74 (Each)
  • $38.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2NDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS0PS6M2NDVWH
Description
Maestro DV 6A Occ 3WAY W/Neutral White
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276012713 / 00784276012713
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.74 (Each)
Resources
Images
 
 
MS0PS6M2NDVWH - Small Image
 
MS0PS6M2NDVWH - Large Image
Attachments
 
 
MS0PS6M2NDVWH - Specification Sheet
Other Links
 
 
MS0PS6M2NDVWH - Other
 
MS0PS6M2NDVWH - Other
 
MS0PS6M2NDVWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4-11/16 in;119 mm
Length
2-18/16 in;75 mm
Descriptions
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Short Description
Occupancy Sensor, 120 to 277 VAC, White, 6A
Special Features
Occupancy/vacancy sensor with dual voltage switch
Description
MAESTRO DV 6A OCC 3WAY W/NEUTRAL WHITE
extra long description
LUT MS-OPS6M2N-DV-WH MS-OP 6A DV SW
Additional Information
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Time Delay
1 min;5 min;15 min;30 min
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Minimum Operating Temperature
0 °C;+32 °F
package quantity
1 ct
supply voltage
120/277VAC A
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS0PS6M2NDVWH
Brand
Lutron
sub brand
Maestro
GTIN
00784276012713
UPC
784276012713
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage, nuetral wire required
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Indoor
Operating Temperature
0 to 40 degrees Celsius
environmental conditions
0% to 90% humidity, non-condensing. Indoor use only.
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS0PS6M2NDVWH.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2NDVWH, though they may not be 100% alike.

00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UD...
  • Our Part #: MS0PS6M2UDVWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MS-OPS6M2U-DV-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.96) ·
MS0PS6M2UDVWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.96

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat