S2LFSQWH - Skylark 1.5A/300W Fan/LT White

Lutron

  • $36.15 (Each)
  • $36.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S2LFSQWH
Manufacturer
Lutron
Manufacturer's Part Number
S2-LFSQ-WH
Description
Skylark 1.5A/300W Fan/LT White
Fan-Speed Control, 1.5 A, 120 V, 300 W, 1 Pole, 1 Phase, Wire Lead Connection, 50 to 60 HZ, 0 to +40 °C, Wallbox Mount, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557687447 / 00027557687447
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.15 (Each)
Resources
Specifications Sheets
 
 
S2LFSQWH - Specification Sheet
Other Links
 
 
S2LFSQWH - Other
 
S2LFSQWH - Other
 
S2LFSQWH - Other
Images
 
 
S2LFSQWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Wattage
300 W
Number of Phases
1
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Fan-Speed Control
Description
SKYLARK 1.5A/300W FAN/LT WHITE
extra long description
LUT S2-LFSQ-WH SKYLARK DUAL LGT/QUI
Long Description
Fan-Speed Control, 1.5 A, 120 V, 300 W, 1 Pole, 1 Phase, Wire Lead Connection, 50 to 60 Hz, 0 to +40 °C, Wallbox Mount, 0.3 lb
Short Description
Fan-Speed Control, 1.5 A, 120 V, 300 W, White
Special Features
Dual Slide
Additional Information
for use with
Ceiling Paddle Fan
Contact Configuration
NO
Connection Type
Wire Lead
Operating Frequency
50 to 60 Hz
Operating Temperature Range
0 to +40 °C
Mounting Type
Wallbox Mount
Standards Met
UL Listed;CSA Certified;NOM;ISO 9001 Standard
package quantity
1 ct
Made in USA
yes
Contact Rating
1.5 A fan
Manufacturer Information
Manufacturers Part Number
S2-LFSQ-WH
Brand
Lutron
Skylark(R)
GTIN
00027557687447
UPC
027557687447
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Dual slide-to-off fan/light control
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat