S600PWH - Skylark 600W SP Pset White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PWH
Manufacturer
Lutron
Manufacturer's Part Number
S-600P-WH
Description
Skylark 600W SP Pset White
Bryant 9DS3100PSW|Bryant RS600PW|Eatonwd 6430W|Hublwiring RS600PW|Hublwiring S61W|Lithonia Isd 600 I 120 WH|Lutron S600PWH|Lutron S-600P-WH|Morris 82751|Passseymor 90680W|Passseymor DS600-PW|Passseymor SS600W|Phillumin AP600W|Phillumin ZP600W
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670166 / 00027557670166
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S600PWH - Large Image
 
S600PWH - Small Image
 
S600PWH - Large Image
Other Links
 
 
S600PWH - Other
 
S600PWH - Other
 
S600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
insulation
Plastic
actuator
Rocker/Slide
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Skylark Inc 600W Preset White
extra long description
LUT S-600P-WH SKYLARK INC 600W PRES
Description
SKYLARK 600W SP PSET WHITE
Long Description
Bryant 9DS3100PSW|Bryant RS600PW|EatonWD 6430W|HublWiring RS600PW|HublWiring S61W|Lithonia ISD 600 I 120 WH|Lutron S600PWH|Lutron S-600P-WH|Morris 82751|PassSeymor 90680W|PassSeymor DS600-PW|PassSeymor SS600W|PhilLumin AP600W|PhilLumin ZP600W
Special Features
Tapswitch
Additional Information
terminals
Tapswitch
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
S-600P-WH
Brand
Lutron
sub brand
Skylark
GTIN
00027557670166
UPC
027557670166
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S600PWH.
Jump To:

Similar Items

Similar items are close alternatives to S600PWH, though they may not be 100% alike.

Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In White
  • Our Part #: SCL153PWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCL-153P-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.16) ·
SCL153PWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.16

Each

QTY:
Each
Add
Dimmer, 600 W, 50/60 HZ, Motion Sensor, Wall Mount, 4.9 In Length, 2.94 In Width...
  • Our Part #: S600PHWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add
Dim/Slide 600W Pre-Set 1-Pole White
  • Our Part #: 90680W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 90680-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.92) ·
90680W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.92

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to S600PWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9DS3100PSW Bryant Electric 00781786231054
RS600PW Hubbell Wiring Device-Kellems 00883778116360
S-600P-WH Lutron Electronics 00027557670166
82751 Morris 00601986827515
90680W Legrand Pass & Seymour 00785007906820
SS600W Legrand Pass & Seymour n/a
6430W Eaton Wiring Devices n/a
S61W Hubbell Wiring Device-Kellems n/a
ISD 600 I 120 WH Lithonia Lighting n/a
DS600-PW Legrand Pass & Seymour n/a
AP600W Philips Luminaires n/a
ZP600W Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat