105J - 5TH Term Assy Meter Socket

Milbank

  • $26.10 (Each)
  • $26.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
105J
Manufacturer
Milbank
Manufacturer's Part Number
105J
Description
5TH Term Assy Meter Socket
Fifth Terminal For Use With Safety Sockets
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
784572100824 / 00784572100824
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.10 (Each)
Resources
Images
 
 
105J - Small Image
 
105J - Large Image
 
105J - Large Image
 
105J - Large Image
 
105J - Large Image
 
105J - Large Image
 
105J - Large Image
 
105J - Large Image
Attachments
 
 
105J - Specification Sheet
Other Links
 
 
105J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
10-32 Screw
Wire Size
12 AWG
Voltage Rating
600 Volts Alternating Current
Material
Copper
Descriptions
Long Description
FIFTH TERMINAL FOR USE WITH SAFETY SOCKETS
Special Features
3 OClock Position;9 OClock Position
Description
5TH TERM ASSY METER SOCKET
Product Type
5TH Term Assy MTR SCKT 10082
extra long description
MILB 105J 5TH TERM ASSY MTR SCKT 10
Also Known As...
Meter Socket
Meter Box
Additional Information
Terminal Size
1.109L x 8W x 10H
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
105J
GTIN
00784572100824
UPC
784572100824
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Fifth Terminal Kit
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Mounting
BOLT IN
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat