117TB - 100A 7T RT Ou Meter Socket

Milbank

  • $814.61 (Each)
  • $814.61 (Each)

In-Stock: 1 available locally (Tucson, AZ) ( change location)
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
117TB
Manufacturer
Milbank
Manufacturer's Part Number
117TB
Description
100A 7T RT Ou Meter Socket
7 Term RNGTP 2 SML CLS PLT LNK Byps 100 Amp
Slang Terms
Meter Socket
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572100961 / 00784572100961
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$814.61 (Each)
Stock Availability
Tucson
1 (Check another store)
Phoenix
3
All Stores
7
Resources
Images
 
 
117TB - Small Image
 
117TB - Large Image
 
117TB - Large Image
 
117TB - Large Image
 
117TB - Large Image
 
117TB - Large Image
 
117TB - Large Image
 
117TB - Large Image
Attachments
 
 
117TB - Specification Sheet
Other Links
 
 
117TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100 Continuous Ampere
Insulation
Fiberglass with Resin
Phase
3 Phase
Voltage Rating
Up to 600 Volts Alternating Current
Dimensions and Weight
Size
4.62L x 12.125W x 24.75H
Descriptions
Description
100A 7T RT OU METER SOCKET
Extra Long Description
MILB 117TB 100A 7T RT OU 10096
Long Description
7 TERM RNGTP 2 SML CLS PLT LNK BYPS 100 AMP
Product Type
100A 7T RT Ou 10096
Also Known As...
Meter Socket
Additional Information
Bypass Type
Link Bypass
Cable Entry
Overhead or Underground
Cutout Size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
117TB
GTIN
00784572100961
UPC
784572100961
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
2 View Store
Phoenix
3 View Store
Tucson
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Jonesboro
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat