121272GSC3RNK - N3R Screw CVR Gutter NK

Milbank

  • $1008.70 (Each)
  • $1,008.70 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121272GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
121272-GSC3R-NK
Description
N3R Screw CVR Gutter NK
12X72X12 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572101524 / 00784572101524
Weight per unit
81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,008.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
121272GSC3RNK - Small Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
Attachments
 
 
121272GSC3RNK - Specification Sheet
Other Links
 
 
121272GSC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
72
Height
12
Width
12
Descriptions
Description
N3R SCREW CVR GUTTER NK
Product Type
N3R Screw CVR Gutter NK 10152
extra long description
MILB 121272-GSC3R-NK N3R SCREW CVR
Long Description
12x72x12 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Special Features
Key Locking Cylinder Latch Provision
Additional Information
straight section length
72
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
121272-GSC3R-NK
GTIN
00784572101524
UPC
784572101524
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
81
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Enclosure
Outdoor
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat