303612TC3R - N3R Telephone Cab

Milbank

  • $924.99 (Each)
  • $924.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303612TC3R
Manufacturer
Milbank
Manufacturer's Part Number
303612-TC3R
Description
N3R Telephone Cab
36X12X30 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Back Panel Weld Studs Drip Shield Emboss Mounting Holes In Back Padlocking Draw Latch
Slang Terms

Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572231245 / 00784572231245
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$924.99 (Each)
Resources
Images
 
 
303612TC3R - Small Image
 
303612TC3R - Large Image
 
303612TC3R - Large Image
 
303612TC3R - Large Image
 
303612TC3R - Large Image
 
303612TC3R - Large Image
 
303612TC3R - Large Image
 
303612TC3R - Large Image
Attachments
 
 
303612TC3R - Specification Sheet
Other Links
 
 
303612TC3R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Finish
Painted
Dimensions and Weight
Depth
12
Size
12L x 30W x 36H
Width
30
Height
36
Descriptions
Description
N3R TELEPHONE CAB
Long Description
36x12x30 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Back Panel Weld Studs Drip Shield Emboss Mounting Holes in Back Padlocking Draw Latch
Product Type
N3R Telephone Cab 23124
extra long description
MILB 303612-TC3R N3R TELEPHONE CAB
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Manufacturer Information
Manufacturers Part Number
303612-TC3R
Brand
MILBANK
GTIN
00784572231245
UPC
784572231245
Taxonomies, Classifications, and Categories
Type
Telephone Cabinet
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
118
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Telephone Cabinet
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat