323215TC3RXASP1 - N3R Telephone Cab SPC

Milbank

  • $2161.92 (Each)
  • $2,161.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
323215TC3RXASP1
Manufacturer
Milbank
Manufacturer's Part Number
323215-TC3RXA-SP1
Description
N3R Telephone Cab SPC
32X15X32 Hinge Cover Type 3R Ul Listed Aluminum No Knockouts No Paint Lift Off Hinges Padlocking Handle 1 Position Connector Single Door
Slang Terms

Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572304901 / 00784572304901
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,161.92 (Each)
Resources
Images
 
 
323215TC3RXASP1 - Small Image
 
323215TC3RXASP1 - Large Image
 
323215TC3RXASP1 - Large Image
 
323215TC3RXASP1 - Large Image
 
323215TC3RXASP1 - Large Image
 
323215TC3RXASP1 - Large Image
 
323215TC3RXASP1 - Large Image
 
323215TC3RXASP1 - Large Image
Attachments
 
 
323215TC3RXASP1 - Specification Sheet
Other Links
 
 
323215TC3RXASP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Painted
Color
Unpainted
Dimensions and Weight
Depth
15
Size
15L x 32W x 32H
Height
32
Width
32
Descriptions
Long Description
32x15x32 Hinge Cover Type 3R UL Listed Aluminum No Knockouts No Paint Lift Off Hinges Padlocking Handle 1 Position Connector Single Door
Special Features
Plywood Backboard Installed; Mounting Emboss on Enclosure Back
Product Type
N3R Telephone Cab SPC 30490
Description
N3R TELEPHONE CAB SPC
extra long description
MILB 323215-TC3RXA-SP1 N3R TELEPHON
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
323215-TC3RXA-SP1
GTIN
00784572304901
UPC
784572304901
Taxonomies, Classifications, and Categories
Type
Telephone Cabinet
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Telephone Cabinet
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat