403214TC3RSP1 - N3R Telephone Cab SPC

Milbank

  • $1643.98 (Each)
  • $1,643.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
403214TC3RSP1
Manufacturer
Milbank
Manufacturer's Part Number
403214-TC3R-SP1
Description
N3R Telephone Cab SPC
40X14X32 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Padlocking Draw Latch Back Panel Installed Continuous Hinge Special Stud Mounting Emboss Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572517684 / 00784572517684
Weight per unit
158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,643.98 (Each)
Resources
Images
 
 
403214TC3RSP1 - Small Image
 
403214TC3RSP1 - Large Image
 
403214TC3RSP1 - Large Image
 
403214TC3RSP1 - Large Image
 
403214TC3RSP1 - Large Image
 
403214TC3RSP1 - Large Image
 
403214TC3RSP1 - Large Image
 
403214TC3RSP1 - Large Image
Attachments
 
 
403214TC3RSP1 - Specification Sheet
Other Links
 
 
403214TC3RSP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Powder Coat Finish
Material, Color, and Finish
Finish
Painted
Color
ANSI 61 GRAY
Dimensions and Weight
Depth
14
Size
14L x 40W x 32H
Height
32
Width
40
Descriptions
Description
N3R TELEPHONE CAB SPC
Product Type
N3R Telephone Cab SPC 51768
extra long description
MILB 403214-TC3R-SP1 N3R TELEPHONE
Special Features
Steel Back Panel Installed
Long Description
40x14x32 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Padlocking Draw Latch Back Panel Installed Continuous Hinge Special Stud Mounting Emboss Holes in Back
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Manufacturer Information
Manufacturers Part Number
403214-TC3R-SP1
Brand
MILBANK
GTIN
00784572517684
UPC
784572517684
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Telephone Cabinet
Packaging
Weight per each
158
Carton
1
Uses, Certifications, and Standards
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
Application
Outdoor Telephone Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat