4460GSC3RNK - Nema 3R SC Wiring

Milbank

  • $283.08 (Each)
  • $283.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4460GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
4460-GSC3R-NK
Description
Nema 3R SC Wiring
4X60X4 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572106673 / 00784572106673
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.08 (Each)
Resources
Images
 
 
4460GSC3RNK - Small Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
Attachments
 
 
4460GSC3RNK - Specification Sheet
Other Links
 
 
4460GSC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
ANSI 61 Gray Powder Coat Finish
Dimensions and Weight
Width
4
Length
60
Height
4
Descriptions
extra long description
MILB 4460-GSC3R-NK N3R SCREW CVR GU
Product Type
N3R Screw CVR Gutter NK 10667
Description
NEMA 3R SC WIRING
Special Features
Key Locking Cylinder Latch Provision
Long Description
4x60x4 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Additional Information
straight section length
60
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
4460-GSC3R-NK
GTIN
00784572106673
UPC
784572106673
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Outdoor Enclosure
nema rating
Type 3R
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat