886SC3RNK - Nema 3R Screw Cover Box

Milbank

  • $108.84 (Each)
  • $108.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
886SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
886-SC3R-NK
Description
Nema 3R Screw Cover Box
8X6X8 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572109582 / 00784572109582
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.84 (Each)
Resources
Images
 
 
886SC3RNK - Small Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
Attachments
 
 
886SC3RNK - Specification Sheet
Other Links
 
 
886SC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
6L x 8W x 8H
Descriptions
extra long description
MILB 886-SC3R-NK N3R SCREW COVER EN
Long Description
8x6x8 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Product Type
N3R Screw Cover Encl NK 10958
Description
NEMA 3R SCREW COVER BOX
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
886-SC3R-NK
GTIN
00784572109582
UPC
784572109582
Taxonomies, Classifications, and Categories
Type
Screw Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat