A7515 - Hub, 1-1/4"

Milbank

  • $19.97 (Each)
  • $19.97 (Each)

  • $199.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A7515
Manufacturer
Milbank
Manufacturer's Part Number
A7515
Description
Hub, 1-1/4"
Hub Kit, Screw Mount, Aluminum, 3.3 In Overall Length, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110403 / 00784572110403
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Standard Packaging
$199.70 (Per 10)
Resources
Images
 
 
A7515 - Small Image
 
A7515 - Large Image
 
A7515 - Large Image
 
A7515 - Large Image
 
A7515 - Large Image
 
A7515 - Large Image
 
A7515 - Large Image
 
A7515 - Large Image
Attachments
 
 
A7515 - Specification Sheet
Other Links
 
 
A7515 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
None
Dimensions and Weight
Overall Length
3.3 in
Length
3.3 INCH
Size
1 1/4 INCH
Descriptions
Description
HUB, 1-1/4"
Product Type
Hub Kit
Long Description
Hub Kit, Screw Mount, Aluminum, 3.3 in Overall Length, 0.27 lb/EA
Short Description
Hub Kit, Screw Mount, Aluminum, 3.3in (L)
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A7515 1 1/4 INCH HUB KIT 11040
Additional Information
accessory type
Hub Kit
Mounting Type
Screw Mount
Standards Met
UL Approval
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
A7515
Brand
MILBANK
GTIN
00784572110403
UPC
784572110403
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat