A7517 - 2-In Unit Hub

Milbank

  • $21.92 (Each)
  • $21.92 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A7517
Manufacturer
Milbank
Manufacturer's Part Number
A7517
Description
2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110427 / 00784572110427
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.92 (Each)
Resources
Images
 
 
A7517 - Small Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
Attachments
 
 
A7517 - Specification Sheet
Other Links
 
 
A7517 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
None
Dimensions and Weight
Overall Length
3.296 in
Size
2 INCH
Length
3.3 INCH
Descriptions
Description
2-IN UNIT HUB
Product Type
Unit Hub
Long Description
Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA
Short Description
Unit Hub, Screw Mount, Aluminum, 3.296in (L)
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A7517 2 INCH HUB KIT 11042
Additional Information
accessory type
Unit Hub
Mounting Type
Screw Mount
Overall Width
3.296 in
Standards Met
UL Approval
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
A7517
Brand
MILBANK
GTIN
00784572110427
UPC
784572110427
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat