A8110 - 3" Heavy-Duty Hub

Milbank

  • $66.57 (Each)
  • $66.57 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8110
Manufacturer
Milbank
Manufacturer's Part Number
A8110
Description
3" Heavy-Duty Hub
Meter Socket Hub, Screw Mount, Aluminum, 1.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110472 / 00784572110472
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.57 (Each)
Resources
Images
 
 
A8110 - Small Image
 
A8110 - Large Image
 
A8110 - Large Image
 
A8110 - Large Image
 
A8110 - Large Image
 
A8110 - Large Image
 
A8110 - Large Image
 
A8110 - Large Image
Attachments
 
 
A8110 - Specification Sheet
Other Links
 
 
A8110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
None
Dimensions and Weight
Size
3 INCH
Length
4.5 INCH
Descriptions
Product Type
Meter Socket Hub
Long Description
Meter Socket Hub, Screw Mount, Aluminum, 1.22 lb/EA
Short Description
Meter Socket Hub, Screw Mount, Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
Description
3" HEAVY-DUTY HUB
extra long description
MILB A8110 3 INCH HUB KIT 11047
Additional Information
Mounting Type
Screw Mount
accessory type
Meter Socket Hub
Standards Met
UL Approval
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
A8110
Brand
MILBANK
GTIN
00784572110472
UPC
784572110472
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Large Meter Socket Hub
Packaging
Weight
1.22 lb/EA
Weight per each
1.22
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat