A8112 - 4" Unit Hub Kit

Milbank

  • $90.60 (Each)
  • $90.60 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8112
Manufacturer
Milbank
Manufacturer's Part Number
A8112
Description
4" Unit Hub Kit
4 Inch Hub and Mounting Screws
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110496 / 00784572110496
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
A8112 - Small Image
 
A8112 - Large Image
 
A8112 - Large Image
 
A8112 - Large Image
 
A8112 - Large Image
 
A8112 - Large Image
 
A8112 - Large Image
Attachments
 
 
A8112 - Specification Sheet
Other Links
 
 
A8112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
None
Material
Unpainted Aluminum
Dimensions and Weight
Size
4 INCH
Length
4.5 INCH
Descriptions
Product Type
4 Inch Hub Kit 11049
Description
4" UNIT HUB KIT
extra long description
MILB A8112 4 INCH HUB KIT 11049
Long Description
4 INCH HUB AND MOUNTING SCREWS
Special Features
Includes 4 Hub Screws
Manufacturer Information
Manufacturers Part Number
A8112
Brand
MILBANK
GTIN
00784572110496
UPC
784572110496
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Large Meter Socket Hub
Packaging
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

* All prices subject to change.

Begin Live Chat